Shop All Sanitary Tube Fittings
Usa Industrials
Sanitary Fitting, Quick-Clamp, 304SS, 8" L Straight, 1-1/2"
Mfr # ZUSA-STF-QC-37
Zoro # G4427536
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight
- Fitting Connection Type Clamp x Clamp
- Standards 3A 63-03
- Tube Material 304 Stainless Steel
- Length 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-STF-QC-37
- Zoro # G4427536
- UPC # 193005304614
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1-1/2" x 1-1/2" |
Length | 8" |
Flange Outside Dia. | 1.984" |
Details
Item | Sanitary Fitting - Quick-Clamp - 304SS - |
Specific Fitting Shape | Straight |
Fitting Connection Type | Clamp x Clamp |
Standards | 3A 63-03 |
Tube Material | 304 Stainless Steel |
Description
Sanitary Fitting - Quick-Clamp - 304SS -
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Clamp for Vacuum Fitting, 2" Tube (ZUSA-TF-VAC-80)
- HOSE MASTER 1-1/2" Dia x 18" L 321 SS Flexible Metal Hose (GM150SHM180)
- COPPER PRESS BY TMG 1/2 in. x 1/2 in. Copper Press x FPT Female Adapter (XPRFA12)
- PARKER Bulkhead, Nylon, Comp, 1/2In (N8BU8)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 304SS, 8" L Straight, 2" (ZUSA-STF-QC-38)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 304SS, 8" L Straight, 1/2" (ZUSA-STF-QC-34)
- USA INDUSTRIALS Sanitary Fitting, 304SS, Female Straight, 3" QC x 3" NPT Female (ZUSA-STF-QC-220)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS, Reducer, 1-1/2" x 1", Specific Fitting Shape: Straight (ZUSA-STF-BW-121)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 316SS, Cap, 8" Tube OD (ZUSA-STF-QC-477)
- USA INDUSTRIALS FDA EPDM Camlock 20 Mesh Screen Gasket 1" (ZUSA-CAM-E20S-1)
- STEEL & OBRIEN 1-1/2" x 3/4" BPE Reducing Clamp End Tee - 316SS SF1 (S7RMP-1.5X.75-PL-316)
- Usa Industrials Sanitary Tube Fittings