Shop All Sanitary Tube Fittings
Usa Industrials
Sanitary Fitting, Quick-Clamp, 304SS, 12" L Straight, 4"
Mfr # ZUSA-STF-QC-50
Zoro # G4427588
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight
- Fitting Connection Type Clamp x Clamp
- Standards 3A 63-03
- Length 12"
- Tube Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZUSA-STF-QC-50
- Zoro # G4427588
- UPC # 193005304744
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 4" x 4" |
Length | 12" |
Flange Outside Dia. | 4.682" |
Details
Item | Sanitary Fitting - Quick-Clamp - 304SS - |
Specific Fitting Shape | Straight |
Fitting Connection Type | Clamp x Clamp |
Standards | 3A 63-03 |
Tube Material | 304 Stainless Steel |
Description
Sanitary Fitting - Quick-Clamp - 304SS -
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KORKY Fits American Standard Champion 4 Seal (450BP)
- ANVIL 1/2" Female NPT Malleable Iron Waste Nut Class 150 (0310103007)
- MOEN Genta Single Robe Hook (BH3803BN)
- TOTO Aquia Dual Flush Toilet Flapper Seal Gas (THU227)
- USA INDUSTRIALS Sanitary Fitting, 316SS, Male Reducer, 1/2" QC x 1/4" NPT Male (ZUSA-STF-QC-495)
- USA INDUSTRIALS Clean Room FDA EPDM Sanitary Gasket For 12" Tube (ZCLN-SG-E-12)
- USA INDUSTRIALS Sanitary Fitting, 304SS, Barbed Hose Adapter, 1/2" QC x 1/2" Hose (ZUSA-STF-QC-236)
- USA INDUSTRIALS Sanitary Fitting, 316SS, Male Straight, 3" QC x 3" NPT Male (ZUSA-STF-QC-485)
- USA INDUSTRIALS Sanitary Fitting, 304SS Polished, Pipe Adapter, 3/4" QC x 3/4" Pipe (ZUSA-STF-BW-158)
- USA INDUSTRIALS Sanitary Fitting, 316SS, Barbed Hose Adapter, 1" QC x 1" Hose (ZUSA-STF-QC-511)
- ZORO SELECT 2" Butt Weld T304 SS Long Tangent 90 Degree Elbow (E2S2.0)
- Usa Industrials Tube Fittings