Shop All Sanitary Tube Fittings
Usa Industrials
Sanitary Fitting, Clamp to Weld, 316SS, 90° Elbow Adapter, 2"
Mfr # ZUSA-STF-QC-418
Zoro # G4429837
product price: $41.85
/ea
$41.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Elbow
- Fitting Connection Type Clamp x Butt Weld
- Standards 3A 63-03
- Flange Outside Dia. 2.516"
- Tube Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-STF-QC-418
- Zoro # G4429837
- UPC # 193005308421
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2" x 2" |
Flange Outside Dia. | 2.516" |
Details
Item | Sanitary Fitting - Clamp to Weld - 316SS |
Specific Fitting Shape | 90 Degree Elbow |
Fitting Connection Type | Clamp x Butt Weld |
Standards | 3A 63-03 |
Tube Material | 316 Stainless Steel |
Description
Sanitary Fitting - Clamp to Weld - 316SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Diverter Kit (1240562)
- REELCRAFT STATIC GROUNDING DISCHARGE REEL SINGLE 7in (G3050)
- KOHLER Greenwich 20-3/4" X 18-1/4" Wall-Mou (2032-7)
- PARKER Push-to-Connect Union Tee, Brass, Silver (164PLP-6)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 316SS, Cap, 3" Tube OD (ZUSA-STF-QC-474)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 304SS, Sight Glass, 2" Tube OD (BULK-STF-SG-3)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS Dull, 90° Elbow, 1/2" (ZUSA-STF-BW-26)
- USA INDUSTRIALS Sanitary Fitting, 304SS Polished, Male Straight, 4" QC x NPT Male (ZUSA-STF-BW-150)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS Dull, Cap, 6" Tube OD (ZUSA-STF-BW-106)
- USA INDUSTRIALS Sanitary Fitting, 316SS, Barbed Hose Adapter, 1" QC x 1" Hose (ZUSA-STF-QC-511)
- STEEL & OBRIEN 2-1/2" Butt Weld End Long 45 Deg. Elbow - 304SS Polished (L2KS-2.5-7-304)
- Usa Industrials Tube Fittings