Shop All Sanitary Tube Fittings
Usa Industrials
Sanitary Fitting, Butt Weld, 304SS, Tee Reducer, 2" x 1"
Mfr # ZUSA-STF-BW-142
Zoro # G4430424
product price: $20.35
/ea
$20.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Fitting Connection Type Butt Weld x Butt Weld x Butt Weld
- Standards 3A 63-03
- Wall Thickness 0.065"
- Tube Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-STF-BW-142
- Zoro # G4430424
- UPC # 193005311124
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2" x 1" x 2" |
Details
Item | Sanitary Fitting - Butt Weld - 304SS - T |
Specific Fitting Shape | Tee |
Fitting Connection Type | Butt Weld x Butt Weld x Butt Weld |
Standards | 3A 63-03 |
Wall Thickness | 0.065" |
Tube Material | 304 Stainless Steel |
Description
Sanitary Fitting - Butt Weld - 304SS - T
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Needle Valve, Straight, 316 SS, 1/2 In. (8A-V8LK-SS)
- ZURN 1-1/4" Pipe Dia., Brass, Kitchen, J-Bend (ZR361-PC)
- LEGRIS Push-to-Connect, Threaded Male Connector, 14mm Tube Size, Nylon, Black, 10 PK (3175 14 17)
- KROWNE Krowne 16-120L - Royal Series Foot Pedal Valve (16-120L)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS Dull, Short 90° Elbow, 6" (ZUSA-STF-BW-17)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 304SS, Reducer, 3" x 2" (ZUSA-STF-QC-117)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 304SS, 8" L Straight, 2" (ZUSA-STF-QC-38)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 316SS, Tee, 1-1/2" (ZUSA-STF-QC-353)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS Dull, 90° Elbow, 2" (ZUSA-STF-BW-30)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS, Reducer, 3" x 1-1/2", Wall Thickness: 0.065" (ZUSA-STF-BW-125)
- STEEL & OBRIEN 9/16-20 Unf Nut For 3/8" Tube, Compression Nut - 316SS (31-14N-.375-NUT-316)
- Usa Industrials Sanitary Tube Fittings