Shop All Sanitary Tube Fittings
Usa Industrials
Sanitary Fitting, Butt Weld, 304SS, Reducer, 6" x 4", Specific Fitting Shape: Straight
Mfr # ZUSA-STF-BW-129
Zoro # G4428543
product price: $85.99
/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight
- Fitting Connection Type Butt Weld x Butt Weld
- Standards 3A 63-03
- Tube Material 304 Stainless Steel
- Wall Thickness 0.109"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-STF-BW-129
- Zoro # G4428543
- UPC # 193005310998
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 6" x 4" |
Details
Item | Sanitary Fitting - Butt Weld - 304SS - R |
Specific Fitting Shape | Straight |
Fitting Connection Type | Butt Weld x Butt Weld |
Standards | 3A 63-03 |
Tube Material | 304 Stainless Steel |
Wall Thickness | 0.109" |
Description
Sanitary Fitting - Butt Weld - 304SS - R
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Dual Flush Handle, Antimicrobial Coating (WES212A)
- ZORO SELECT Hex Nipple, Polypropylene, 3/4", Schedule 80, 300 psi Max Pressure (NIP075-SH)
- COMPONENT HARDWARE Wall Mount Faucet - Economy, W/12" Spout (KL13-8012)
- B & K BK Products 3/4 in. Galvanized 430 Stainless Steel Pipe Repair Clamp (160-604)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS, Reducer, 3" x 2-1/2" (ZUSA-STF-BW-127)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS, Reducer, 3" x 1-1/2", Wall Thickness: 0.065" (ZUSA-STF-BW-125)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS, Reducer, 2" x 1-1/2", Standards: 3A 63-03 (ZUSA-STF-BW-122)
- USA INDUSTRIALS Sanitary Fitting, 316SS, Female Reducer, 1/2" QC x 1/4" NPT Female (ZUSA-STF-QC-502)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS, Reducer, 4" x 3" (ZUSA-STF-BW-128)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 304SS, Sight Glass, 1-1/2" Tube OD (BULK-STF-SG-2)
- MAXPURE STAINLESS STEEL FITTING (TEG7S6L2.0-PL)
- Usa Industrials Tube Fittings