Shop All Sanitary Tube Fittings
Usa Industrials
Sanitary Fitting, Butt Weld, 304SS Polished, 90° Elbow, 4"
Mfr # ZUSA-STF-BW-25
Zoro # G4429058
product price: $88.79
/ea
Free Shipping & Returns
$88.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Elbow
- Fitting Connection Type Butt Weld x Butt Weld
- Tube Size 4" x 4"
- Standards 3A 63-03
- Tube Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-STF-BW-25
- Zoro # G4429058
- UPC # 193005309954
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 4" x 4" |
Length | 8-5/16" |
Details
Item | Sanitary Fitting - Butt Weld - 304SS Pol |
Specific Fitting Shape | 90 Degree Elbow |
Fitting Connection Type | Butt Weld x Butt Weld |
Standards | 3A 63-03 |
Tube Material | 304 Stainless Steel |
Wall Thickness | 0.083" |
Description
Sanitary Fitting - Butt Weld - 304SS Pol
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Tube Clamp W. Swivel Foot G=50 Thermoplastic, For Rnd. Tubes, Comp:Steel, A=18 (K0490.18)
- DELTA Signature Wand Assembly (RP32542)
- NVENT CADDY Clevis Hanger, Size 3 In (4060300S4)
- SLOAN Urinal Royal Royal A1129A Tune-Up Kit 0.25 Urinal Royal (3301191)
- USA INDUSTRIALS Sanitary Fitting, 304SS, Barbed Hose Adapter, 1/2" QC x 1/2" Hose (ZUSA-STF-QC-236)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS, Reducer, 3" x 1-1/2", Wall Thickness: 0.065" (ZUSA-STF-BW-125)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS, Reducer, 3" x 2", Wall Thickness: 0.065" (ZUSA-STF-BW-126)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 316SS, Tee, 1-1/2" (ZUSA-STF-QC-353)
- USA INDUSTRIALS Clean Room FDA EPDM Sanitary Gasket For 6" Tube (ZCLN-SG-E-6)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 316SS, 90° Elbow Reducer, 3" x 2" (ZUSA-STF-QC-404)
- USA INDUSTRIALS FDA EPDM Camlock 20 Mesh Screen Gasket 1-1/2" (ZUSA-CAM-E20S-1-1/2)
- Usa Industrials Tube Fittings