Shop All Sanitary Tube Fittings
Usa Industrials
Sanitary Fitting, Butt Weld, 304SS Dull, Short 90° Elbow, 1/2"
Mfr # ZUSA-STF-BW-9
Zoro # G4429024
Sold in multiples of 3 for $13.47
$13.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Basic Fitting Material 304 Stainless Steel
- Specific Fitting Shape 90 Degree Elbow
- Fitting Connection Type Butt Weld x Butt Weld
- Tube Size 1/2" x 1/2"
- Length 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZUSA-STF-BW-9
- Zoro # G4429024
- UPC # 193005309794
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1/2" x 1/2" |
Length | 3/4" |
Details
Item | Sanitary Fitting - Butt Weld - 304SS Dul |
Basic Fitting Material | 304 Stainless Steel |
Specific Fitting Shape | 90 Degree Elbow |
Fitting Connection Type | Butt Weld x Butt Weld |
Wall Thickness | 0.065" |
Tube Material | 304 Stainless Steel |
Description
Sanitary Fitting - Butt Weld - 304SS Dul
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Elbow, 90 Degrees, FNPT x Socket, 3/4 in Pipe Size (807-007)
- ZORO SELECT CPVC Elbow, 90 Degrees, Schedule 80, 3/4" Pipe Size, Socket x Socket (9806-007)
- JONES STEPHENS Cast Brass Hose Bibb, 3/4" x 3/4" (B59075)
- GROHE Universal Pull Out Spray Stainless Steel (46348SD0)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 316SS, Reducer, 3" x 1-1/2" (ZUSA-STF-QC-389)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 304SS, Butterfly Valve, 4" (BULK-STF-VAL-30)
- USA INDUSTRIALS Sanitary Fitting, 304SS, Male Straight, 3/4" QC x 3/4" NPT Male (ZUSA-STF-QC-207)
- USA INDUSTRIALS Sanitary Fitting, 304SS Polished, Male Straight, 1" QC x NPT Male (ZUSA-STF-BW-145)
- USA INDUSTRIALS Sanitary Fitting, 304SS, Clamp with Wing Nut, 10" Tube OD (ZUSA-STF-QC-9)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 304SS, Reducer, 3" x 2" (ZUSA-STF-QC-117)
- STEEL & OBRIEN 6" Butt Weld End Short 45 Deg. Elbow - 304SS Polished (2WK-6-7-304)
- Usa Industrials Tube Fittings