Shop All Sanitary Tube Fittings
Usa Industrials
Sanitary Fitting, Butt Weld, 304SS Dull, Cap, 1" Tube OD
Mfr # ZUSA-STF-BW-100
Zoro # G4432454
$9.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Basic Fitting Material 304 Stainless Steel
- Specific Fitting Shape Cap
- Fitting Connection Type Butt Weld
- Tube Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZUSA-STF-BW-100
- Zoro # G4432454
- UPC # 193005310707
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1" |
Details
Item | Sanitary Fitting - Butt Weld - 304SS Dul |
Basic Fitting Material | 304 Stainless Steel |
Specific Fitting Shape | Cap |
Fitting Connection Type | Butt Weld |
Tube Material | 304 Stainless Steel |
Description
Sanitary Fitting - Butt Weld - 304SS Dul
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Removable Insert For Eterna Cartridge - Cold, Left, 000789-20 (000789-20******)
- AMERICAN STANDARD 0.5 gpm Aerated Outlet, 15/16" Thread Size, Polished Chrome, Brass (066508-0020A)
- IPEX Canplas SDR 35 6 In. PVC Sewer and Drain Coupling (414216BC)
- ZORO SELECT 1/4" MNPT x MNPT Black Steel Black Pipe Nipple Schedule 80 (1LLX1)
- USA INDUSTRIALS Cam and Groove Gasket, 2 (ZUSA-CAM-E20S-2)
- USA INDUSTRIALS Sanitary Fitting, Clamp, 304SS, 90° Elbow Reducer, 2" x 1-1/2" (ZUSA-STF-QC-127)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 316SS, Reducer, 2" x 1-1/2" (ZUSA-STF-QC-386)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS Polished, Short 90° Elbow, 2" (ZUSA-STF-BW-5)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS, Reducer, 2-1/2" x 1-1/2", Wall Thickness: 0.065" (ZUSA-STF-BW-123)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS, Reducer, 4" x 3" (ZUSA-STF-BW-128)
- STEEL & OBRIEN 4" Tri-Clamp End x Medium Weld Ferrule - 1-1/8" Long 304SS (L14AM7-4-304)
- Usa Industrials Sanitary Tube Fittings