Shop All Sanitary Tube Fittings
Usa Industrials
Sanitary Fitting, Butt Weld, 304SS Dull, Cap, 1-1/2" Tube OD
Mfr # ZUSA-STF-BW-101
Zoro # G4432488
$9.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cap
- Fitting Connection Type Butt Weld
- Tube Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZUSA-STF-BW-101
- Zoro # G4432488
- UPC # 193005310714
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1-1/2" |
Details
Item | Sanitary Fitting - Butt Weld - 304SS Dul |
Specific Fitting Shape | Cap |
Fitting Connection Type | Butt Weld |
Tube Material | 304 Stainless Steel |
Description
Sanitary Fitting - Butt Weld - 304SS Dul
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Stainless Steel Solenoid Valve Less Coil, Normally Closed, 1/4 in Pipe Size (007728)
- LEGEND VALVE 3/4" T-655 PVC BALL CHECK (201-274)
- ZORO SELECT 90 Deg Street Elbow, 3 In Hub x Spigot (1WHZ8)
- PARKER Brass Street Tee, FNPT x MNPT x FNPT, 3/8" Pipe Size (VS2225P-6)
- USA INDUSTRIALS FDA EPDM Camlock 20 Mesh Screen Gasket 1-1/2" (ZUSA-CAM-E20S-1-1/2)
- USA INDUSTRIALS Sanitary Fitting, 304SS, Clamp with Bolt, 4" Tube OD (ZUSA-STF-QC-14)
- USA INDUSTRIALS Sanitary Fitting, 304SS Polished, Pipe Adapter, 1/2" QC x 1/2" Pipe (ZUSA-STF-BW-157)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 316SS, Cap, 1" Tube OD (ZUSA-STF-QC-471)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 316SS, 90° Elbow Reducer, 3" x 2" (ZUSA-STF-QC-404)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS, Reducer, 3" x 1-1/2", Wall Thickness: 0.065" (ZUSA-STF-BW-125)
- STEEL & OBRIEN 3" x 2" Tri-Clamp Concentric Reducer - 5" Long 316SS (31-14MP-3X2-316)
- Usa Industrials Sanitary Tube Fittings