Shop All Sanitary Tube Fittings
Usa Industrials
Sanitary Fitting, 316SS, Male Straight, 3" QC x 3" NPT Male
Mfr # ZUSA-STF-QC-485
Zoro # G4431404
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight
- Fitting Connection Type Clamp x MNPT
- Pipe Size (Fittings) 3"
- Flange Outside Dia. 3.579"
- Tube Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-STF-QC-485
- Zoro # G4431404
- UPC # 193005309091
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 3" |
Pipe Size (Fittings) | 3" |
Flange Outside Dia. | 3.579" |
Details
Item | Sanitary Fitting - 316SS - Male Straight |
Specific Fitting Shape | Straight |
Fitting Connection Type | Clamp x MNPT |
Tube Material | 316 Stainless Steel |
Description
Sanitary Fitting - 316SS - Male Straight
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUESEAL Push-to-Connect Wye Union, 1/2 in Tube Size, PVDF, Black (FB8WY8-HBLK)
- SANI-LAV Pistol Grip Spray Nozzle, 3/4 in Female, 150 psi, 7 gpm, White (N1AW)
- ZORO SELECT Expansion Joint, Neoprene, 1 in. Pipe (TU-16-NN)
- HONEYWELL T775S2008 T775 Series 2000 Relay (T775S2008)
- USA INDUSTRIALS Sanitary Fitting, 316SS, Male Straight, 1-1/2" QC x 1-1/2" NPT Male (ZUSA-STF-QC-482)
- USA INDUSTRIALS Sanitary Fitting, 316SS, Male Straight, 1" QC x 1" NPT Male (ZUSA-STF-QC-481)
- USA INDUSTRIALS Sanitary Fitting, 304SS, Barbed Hose Adapter, 1" QC x 1" Hose (ZUSA-STF-QC-238)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 304SS, Cap, 4" Tube OD (ZUSA-STF-QC-202)
- USA INDUSTRIALS Cam and Groove Gasket, 2 (ZUSA-CAM-E100S-2)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS Dull, Short 90° Elbow, 2" (ZUSA-STF-BW-13)
- ZORO SELECT 3" x 2-1/2" Butt Weld T316L SS Concentric Reducer (V31W-6L3.0X2.5)
- Usa Industrials Sanitary Tube Fittings