Shop All Sanitary Tube Fittings
Usa Industrials
Sanitary Fitting, 316SS, Male Straight, 1/2" QC x 1/2" NPT Male
Mfr # ZUSA-STF-QC-479
Zoro # G4431544
product price: $25.45
/ea
$25.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Basic Fitting Material 316 Stainless Steel
- Specific Fitting Shape Straight
- Fitting Connection Type Clamp x MNPT
- Tube Size 1/2"
- Pipe Size (Fittings) 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-STF-QC-479
- Zoro # G4431544
- UPC # 193005309039
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1/2" |
Pipe Size (Fittings) | 1/2" |
Flange Outside Dia. | 0.984" |
Details
Item | Sanitary Fitting - 316SS - Male Straight |
Basic Fitting Material | 316 Stainless Steel |
Specific Fitting Shape | Straight |
Fitting Connection Type | Clamp x MNPT |
Tube Material | 316 Stainless Steel |
Connection Type | 1/2" Quick Clamp x 1/2" NPT Male Thread |
Description
Sanitary Fitting - 316SS - Male Straight
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2-1/2" x CLOSE GALV NIPPLE (356-180E)
- ANVIL Riser Clamp, Pipe Sz 3/4In, 8 7/8 In L (0500173521)
- PARKER 1" A-LOK 316 SS Union Tee (16ET16-316)
- KOHLER Hose Kit (GP78825-CP)
- USA INDUSTRIALS Sanitary Fitting, 304SS, Barbed Hose Adapter, 3/4" QC x 3/4" Hose (ZUSA-STF-QC-237)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS, Reducer, 1" x 1/2", Wall Thickness: 0.065" (ZUSA-STF-BW-119)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS Polished, Cap, 2" Tube OD (ZUSA-STF-BW-95)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 316SS, 90° Elbow, 1-1/2" (ZUSA-STF-QC-337)
- USA INDUSTRIALS Sanitary Fitting, 316SS, Barbed Hose Adapter, 1" QC x 1" Hose (ZUSA-STF-QC-511)
- USA INDUSTRIALS Sanitary Fitting, 304SS, Barbed Hose Adapter, 1/2" QC x 1/2" Hose (ZUSA-STF-QC-236)
- MAXPURE STAINLESS STEEL FITTING (TE7RWWW6L1.0X.5-PL)
- Usa Industrials Tube Fittings