Shop All Sanitary Tube Fittings
Usa Industrials
Sanitary Fitting, 316SS, Female Straight, 1/2" QC x 1/2" NPT Female
Mfr # ZUSA-STF-QC-487
Zoro # G4431955
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Fitting Material 316 Stainless Steel
- Specific Fitting Shape Straight
- Fitting Connection Type Clamp x FNPT
- Tube Size 1/2"
- Pipe Size (Fittings) 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-STF-QC-487
- Zoro # G4431955
- UPC # 193005309114
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1/2" |
Pipe Size (Fittings) | 1/2" |
Flange Outside Dia. | 0.984" |
Details
Item | Sanitary Fitting - 316SS - Female Straig |
Basic Fitting Material | 316 Stainless Steel |
Specific Fitting Shape | Straight |
Fitting Connection Type | Clamp x FNPT |
Tube Material | 316 Stainless Steel |
Connection Type | 1/2" Quick Clamp x 1/2" NPT Female Thread |
Description
Sanitary Fitting - 316SS - Female Straig
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Aerator Kit, High Flow (1061023)
- KIPP Tube clamps flange aluminum (K0479.530)
- DIXON Cam and Groove Adapter, 2", 316 SS (2015-A-SS)
- WATCO Foot Act. Bath Stopper w-3/8 in. P, Adapter, Brass (38412-PB)
- USA INDUSTRIALS Sanitary Fitting, 304SS, Clamp with Wing Nut, 6" Tube OD (ZUSA-STF-QC-7)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS, Reducer, 4" x 3" (ZUSA-STF-BW-128)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 304SS, Reducer, 1-1/2" x 1" (ZUSA-STF-QC-111)
- USA INDUSTRIALS Clean Room FDA EPDM Sanitary Gasket For 8" Tube (ZCLN-SG-E-8)
- USA INDUSTRIALS Sanitary Fitting, 316SS, Male Straight, 3" QC x 3" NPT Male (ZUSA-STF-QC-485)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS Dull, Cap, 6" Tube OD (ZUSA-STF-BW-106)
- STEEL & OBRIEN 1-1/2" x 3/4" BPE Clamp End Ecc. Reducer, 3" Long 316SS SF4 (S32-14MP-1.5X.75-PM-316)
- Usa Industrials Tube Fittings