Shop All Sanitary Tube Fittings
Usa Industrials
Sanitary Fitting, 316SS, Barbed Hose Adapter, 1/2" QC x 1/2" Hose
Mfr # ZUSA-STF-QC-509
Zoro # G4432549
$40.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Basic Fitting Material 316 Stainless Steel
- Specific Fitting Shape Straight
- Fitting Connection Type Clamp x Hose Barb
- Tube Size 1/2" x 1/2"
- Barb Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZUSA-STF-QC-509
- Zoro # G4432549
- UPC # 193005309336
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1/2" x 1/2" |
Barb Size | 1/2" |
Flange Outside Dia. | 0.984" |
Details
Item | Sanitary Fitting - 316SS - Barbed Hose A |
Basic Fitting Material | 316 Stainless Steel |
Specific Fitting Shape | Straight |
Fitting Connection Type | Clamp x Hose Barb |
Tube Material | 316 Stainless Steel |
Connection Type | 1/2" Quick Clamp x 1/2" Barbed Hose |
Description
Sanitary Fitting - 316SS - Barbed Hose A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 1" Male Adapter x FNPT Cam Lever Coupling (125A)
- LEGEND VALVE 1/4 x 1/4 PUSH FIT MALE ADAPTE (465-091)
- THRIFCO PLUMBING 1/2 Inch x 1-1/2 Inch Galvanized Steel Nipple (5220002)
- JONES STEPHENS Stndrd Plstc Seat, Wht, Elongtd Open Frnt, With Cover, Elongated, White (C8033O00)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS Polished, 90° Elbow, 4" (ZUSA-STF-BW-25)
- USA INDUSTRIALS FDA EPDM Camlock 20 Mesh Screen Gasket 1-1/2" (ZUSA-CAM-E20S-1-1/2)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS Dull, Short 90° Elbow, 2" (ZUSA-STF-BW-13)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 316SS, Cap, 8" Tube OD (ZUSA-STF-QC-477)
- USA INDUSTRIALS Sanitary Fitting, 304SS Polished, Male Straight, 1-1/2" (ZUSA-STF-BW-146)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 316SS, Reducer, 3/4" x 1/2" (ZUSA-STF-QC-380)
- STEEL & OBRIEN 2" Tri-Clamp End x Medium Weld Ferrule - 1-1/8" Long 316SS (L14AM7-2-316)
- Usa Industrials Sanitary Tube Fittings