Shop All Sanitary Tube Fittings
Usa Industrials
Sanitary Fitting, 316SS, Barbed Hose Adapter, 1" QC x 1" Hose
Mfr # ZUSA-STF-QC-511
Zoro # G4432628
product price: $35.85
/ea
$35.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight
- Fitting Connection Type Clamp x Hose Barb
- Barb Size 1"
- Tube Material 316 Stainless Steel
- Flange Outside Dia. 1.984"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-STF-QC-511
- Zoro # G4432628
- UPC # 193005309350
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1" x 1" |
Barb Size | 1" |
Flange Outside Dia. | 1.984" |
Details
Item | Sanitary Fitting - 316SS - Barbed Hose A |
Specific Fitting Shape | Straight |
Fitting Connection Type | Clamp x Hose Barb |
Tube Material | 316 Stainless Steel |
Description
Sanitary Fitting - 316SS - Barbed Hose A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS No-Caulk Closet Flange, Cast Iron, 4x2" (C40420)
- PARKER 4000Psi 120V-Ac Hydraulic Solenoid Valve (D1VW020BNYWF4)
- HONEYWELL R7284U1004 Universal Digital (R7284U1004)
- ANVIL 2" Male NPT Forged Steel Round Head Plug Class 3000 (0361326200)
- USA INDUSTRIALS Sanitary Fitting, 316SS, Barbed Hose Adapter, 2" QC x 2" Hose (ZUSA-STF-QC-513)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 316SS, Reducer, 1" x 3/4" (ZUSA-STF-QC-382)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS Dull, 90° Elbow, 2" (ZUSA-STF-BW-30)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 316SS, Tee, 2" (ZUSA-STF-QC-354)
- USA INDUSTRIALS Cam and Groove Gasket, 2 (ZUSA-CAM-E100S-2)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 304SS, Sight Glass, 1-1/2" Tube OD (BULK-STF-SG-2)
- STEEL & OBRIEN 1-1/2" BPE Clamp End x Weld End Ferrule, 1-3/4" Long 316SS SF1 (STL14AM7-1.5-PL-316)
- Usa Industrials Tube Fittings