Shop All Sanitary Tube Fittings
Usa Industrials
Sanitary Fitting, 316SS, Barbed Hose Adapter, 1-1/2" QC x Hose
Mfr # ZUSA-STF-QC-512
Zoro # G4432314
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight
- Fitting Connection Type Clamp x Hose Barb
- Flange Outside Dia. 1.984"
- Barb Size 1-1/2"
- Tube Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZUSA-STF-QC-512
- Zoro # G4432314
- UPC # 193005309367
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1-1/2" x 1-1/2" |
Flange Outside Dia. | 1.984" |
Barb Size | 1-1/2" |
Details
Item | Sanitary Fitting - 316SS - Barbed Hose A |
Specific Fitting Shape | Straight |
Fitting Connection Type | Clamp x Hose Barb |
Tube Material | 316 Stainless Steel |
Description
Sanitary Fitting - 316SS - Barbed Hose A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Vent Kit, Watts Series 800 M4, 1 In (800M4 1 Vent Kit)
- ZORO SELECT PVC Female Adapter, Insert x FNPT, 3/4 in Pipe Size (1435-007)
- PARKER 1/4" Compression x 3/8" MNPT Brass Connector 10PK (68C-4-6)
- ZURN Wristblade Handle 4" Mount, 2 Hole Gooseneck Kitchen/Bathroom Faucet, Polished chrome (Z812B4-XL-FC)
- USA INDUSTRIALS Sanitary Fitting, 316SS, Male Reducer, 3/4" QC x 1/2" NPT Male (ZUSA-STF-QC-496)
- USA INDUSTRIALS Sanitary Fitting, 304SS, Clamp with Wing Nut, 6" Tube OD (ZUSA-STF-QC-7)
- USA INDUSTRIALS Sanitary Fitting, 304SS, Clamp with Bolt, 4" Tube OD (ZUSA-STF-QC-14)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS, Reducer, 2" x 1-1/2", Standards: 3A 63-03 (ZUSA-STF-BW-122)
- USA INDUSTRIALS Sanitary Fitting, 304SS, Barbed Hose Adapter, 1" QC x 1" Hose (ZUSA-STF-QC-238)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 304SS, Reducer, 3" x 2-1/2" (ZUSA-STF-QC-118)
- STEEL & OBRIEN 2-1/2" Tri-Clamp End 90 Degree Elbow - 304SS (2CMP-2.5-304)
- Usa Industrials Tube Fittings