Shop All Sanitary Tube Fittings
Usa Industrials
Sanitary Fitting, 304SS, Reducing Ferrule, 1" QC x 3/4" BW
Mfr # ZUSA-STF-QC-179
Zoro # G4431264
product price: $6.65
/ea
$6.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight
- Fitting Connection Type Clamp x Butt Weld
- Standards 3A 63-03
- Length 1/2"
- Tube Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-STF-QC-179
- Zoro # G4431264
- UPC # 193005306038
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1" x 3/4" |
Length | 1/2" |
Flange Outside Dia. | 1.984" |
Details
Item | Sanitary Fitting - 304SS - Reducing Ferr |
Specific Fitting Shape | Straight |
Fitting Connection Type | Clamp x Butt Weld |
Standards | 3A 63-03 |
Tube Material | 304 Stainless Steel |
Wall Thickness | 0.065" |
Description
Sanitary Fitting - 304SS - Reducing Ferr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO Rebuild Kit, for 2HTR7, 2HTR9, 3UK33 (C131204)
- EDEN BATH Eden Bath EB-S003BL-H Small Vessel Sink Bowl - Honed Black Limestone (EB_S003BL-H)
- SLOAN Etf742A Solenoid Assembly 6 Vdc W/Cable (0365485)
- SPEAKMAN Sent Mark II Shw Combo-less Hd (SM-3010-IS-LH)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 304SS, Sight Glass, 2" Tube OD (BULK-STF-SG-3)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 316SS, Reducer, 1" x 3/4" (ZUSA-STF-QC-382)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 316SS, Cap, 3" Tube OD (ZUSA-STF-QC-474)
- USA INDUSTRIALS Sanitary Fitting, 316SS, Male Reducer, 2" Quick-Clamp x 1" NPT Male (ZUSA-STF-QC-499)
- USA INDUSTRIALS Sanitary Fitting, 304SS, Barbed Hose Adapter, 3/4" QC x 3/4" Hose (ZUSA-STF-QC-237)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS Polished, Short 90° Elbow, 3" (ZUSA-STF-BW-7)
- USA INDUSTRIALS Clean Room FDA EPDM Sanitary Gasket For 8" Tube (ZCLN-SG-E-8)
- Usa Industrials Sanitary Tube Fittings