Shop All Sanitary Tube Fittings
Usa Industrials
Sanitary Fitting, 304SS Polished, Pipe Adapter, 3/4" QC x 3/4" Pipe
Mfr # ZUSA-STF-BW-158
Zoro # G4432226
product price: $21.25
/ea
$21.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight
- Fitting Connection Type Butt Weld x Pipe
- Pipe Size (Fittings) 3/4"
- Wall Thickness 0.065"
- Tube Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-STF-BW-158
- Zoro # G4432226
- UPC # 193005311285
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 3/4" |
Pipe Size (Fittings) | 3/4" |
Details
Item | Sanitary Fitting - 304SS Polished - Pipe |
Specific Fitting Shape | Straight |
Fitting Connection Type | Butt Weld x Pipe |
Wall Thickness | 0.065" |
Tube Material | 304 Stainless Steel |
Description
Sanitary Fitting - 304SS Polished - Pipe
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 5/8" Compression x 3/8" MNPT Brass Connector 10PK (68C-10-6)
- APOLLO BY TMG 3/4 in. Blue Twister Polypropylene Insert Plug (ABTP34)
- WATTS Total Repair Kit 009M3Qt (0888527)
- STEEL & OBRIEN 1-1/2" BPE Long Tangent Weld End 90 Deg. Elbow - 316SS SF1 (S2S-1.5-PL-316)
- USA INDUSTRIALS Sanitary Fitting, 316SS, Male Reducer, 1/2" QC x 1/4" NPT Male (ZUSA-STF-QC-495)
- USA INDUSTRIALS Sanitary Fitting, 304SS Polished, Male Straight, 1" QC x NPT Male (ZUSA-STF-BW-145)
- USA INDUSTRIALS Sanitary Fitting, 304SS, Female Straight, 3/4" QC x 3/4" NPT Female (ZUSA-STF-QC-215)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS Polished, Short 90° Elbow, 3" (ZUSA-STF-BW-7)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS, Reducer, 3" x 1-1/2", Wall Thickness: 0.065" (ZUSA-STF-BW-125)
- USA INDUSTRIALS Sanitary Fitting, 316SS, Male Straight, 3" QC x 3" NPT Male (ZUSA-STF-QC-485)
- STEEL & OBRIEN 1" & 1-1/2" Tri-Clamp Single Pin Squeeze Clamp - 304SS (13MHHMQ-1-304)
- Usa Industrials Tube Fittings