Shop All Sanitary Tube Fittings
Usa Industrials
Sanitary Fitting, 304SS Polished, Pipe Adapter, 1/2" QC x 1/2" Pipe
Mfr # ZUSA-STF-BW-157
Zoro # G4432235
$18.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight
- Fitting Connection Type Butt Weld x Pipe
- Pipe Size (Fittings) 1/2"
- Wall Thickness 0.065"
- Tube Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZUSA-STF-BW-157
- Zoro # G4432235
- UPC # 193005311278
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1/2" |
Pipe Size (Fittings) | 1/2" |
Details
Item | Sanitary Fitting - 304SS Polished - Pipe |
Specific Fitting Shape | Straight |
Fitting Connection Type | Butt Weld x Pipe |
Wall Thickness | 0.065" |
Tube Material | 304 Stainless Steel |
Description
Sanitary Fitting - 304SS Polished - Pipe
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Brass Pipe Fitting, FNPT x MNPT x FNPT, 1/4" Pipe Size (4-4-4 ST-B)
- AEROCEL Self-Seal Insulation, Rubber, 5/8" x 1/2" Wall (721-AC5812SSPT)
- JAY R. SMITH MANUFACTURING 9-3/4" Pipe Dia. Polyethylene Roof Drain Dome (1310D)
- DIXON Counter Clockwise Spiral Clamp, 5 in Nominal, 7-1/2 in W, Steel, Domestic (SCCW500)
- USA INDUSTRIALS Sanitary Fitting, 304SS Polished, Pipe Adapter, 3/4" QC x 3/4" Pipe (ZUSA-STF-BW-158)
- USA INDUSTRIALS Sanitary Fitting, 316SS, Female Reducer, 1/2" QC x 1/4" NPT Female (ZUSA-STF-QC-502)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS Dull, 90° Elbow, 1/2" (ZUSA-STF-BW-26)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS, Reducer, 2-1/2" x 1-1/2", Wall Thickness: 0.065" (ZUSA-STF-BW-123)
- USA INDUSTRIALS Sanitary Fitting, 304SS, Clamp with Wing Nut, 2" Tube OD (ZUSA-STF-QC-3)
- USA INDUSTRIALS Sanitary Fitting, 304SS, Clamp with Bolt, 4" Tube OD (ZUSA-STF-QC-14)
- STEEL & OBRIEN 5" Tri-Clamp End x Medium Weld Ferrule - 1-1/2" Long 304SS (L14AM7-5X1.5-304)
- Usa Industrials Tube Fittings