Shop All Sanitary Tube Fittings
Usa Industrials
Sanitary Fitting, 304SS Polished, Male Straight, 4" QC x NPT Male
Mfr # ZUSA-STF-BW-150
Zoro # G4432786
product price: $69.29
/ea
$69.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight
- Fitting Connection Type Butt Weld x MNPT
- Pipe Size (Fittings) 4"
- Tube Material 304 Stainless Steel
- Wall Thickness 0.083"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-STF-BW-150
- Zoro # G4432786
- UPC # 193005311209
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 4" |
Pipe Size (Fittings) | 4" |
Details
Item | Sanitary Fitting - 304SS Polished - Male |
Specific Fitting Shape | Straight |
Fitting Connection Type | Butt Weld x MNPT |
Tube Material | 304 Stainless Steel |
Wall Thickness | 0.083" |
Description
Sanitary Fitting - 304SS Polished - Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE EVOPEX BLL VLV 1/2X1/2"" (K22222)
- SMITH-COOPER IPS Prem Gate Valve, NL 4" (4347000300)
- ELKAY Avado Single Hole Kitchen Faucet, Lustrous Steel (LKAV2061LS)
- ZORO SELECT 1/4" OD x 6 ft. Seamless 316 Stainless Steel Tubing (5LVR0)
- USA INDUSTRIALS Sanitary Fitting, 304SS Polished, Male Straight, 1-1/2" (ZUSA-STF-BW-146)
- USA INDUSTRIALS Sanitary Fitting, Clamp, 304SS, 90° Elbow Reducer, 2-1/2" x 1-1/2" (ZUSA-STF-QC-128)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS Polished, Cap, 2" Tube OD (ZUSA-STF-BW-95)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 304SS, 90° Elbow, 1-1/2" (ZUSA-STF-QC-64)
- USA INDUSTRIALS FDA EPDM Camlock 20 Mesh Screen Gasket 1" (ZUSA-CAM-E20S-1)
- USA INDUSTRIALS Sanitary Fitting, Clamp, 304SS, 90° Elbow Reducer, 2" x 1-1/2" (ZUSA-STF-QC-127)
- ZORO SELECT 2" Clamp T304 SS Roll-On Ferrule (EG14R2.0)
- Usa Industrials Sanitary Tube Fittings