Shop All Sanitary Tube Fittings
Usa Industrials
Sanitary Fitting, 304SS Polished, Male Straight, 1-1/2"
Mfr # ZUSA-STF-BW-146
Zoro # G4432777
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight
- Fitting Connection Type Butt Weld x MNPT
- Pipe Size (Fittings) 1-1/2"
- Wall Thickness 0.065"
- Tube Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-STF-BW-146
- Zoro # G4432777
- UPC # 193005311162
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Details
Item | Sanitary Fitting - 304SS Polished - Male |
Specific Fitting Shape | Straight |
Fitting Connection Type | Butt Weld x MNPT |
Wall Thickness | 0.065" |
Tube Material | 304 Stainless Steel |
Description
Sanitary Fitting - 304SS Polished - Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress tee, 1/2" x 1/2" x 3/4" (77382)
- AMERICAN STANDARD AmrStPiston Assembly 1.1GPF FManulToilet Fv (M964905K-0071100A)
- KOHLER Artifacts Towel Ring (72571-SN)
- ZORO SELECT 1/2" Fiberglass Tee Pipe Fitting Insulation, 1" Wall (TEE401)
- USA INDUSTRIALS Sanitary Fitting, 304SS Polished, Male Straight, 4" QC x NPT Male (ZUSA-STF-BW-150)
- USA INDUSTRIALS Sanitary Fitting, 304SS, L Ferrule, 3" L, 2" (ZUSA-STF-QC-172)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS Dull, Short 90° Elbow, 6" (ZUSA-STF-BW-17)
- USA INDUSTRIALS Sanitary Fitting, 304SS, Clamp with Wing Nut, 10" Tube OD (ZUSA-STF-QC-9)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 304SS, 12" L Straight, 4" (ZUSA-STF-QC-50)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS Polished, 90° Elbow, 4" (ZUSA-STF-BW-25)
- STEEL & OBRIEN 6" Tri-Clamp End Solid Endcap - .438" Long 316SS (16AMP-6-316)
- Usa Industrials Tube Fittings