Shop All Sanitary Tube Fittings
Usa Industrials
Sanitary Fitting, 304SS, Male Straight, 1" QC x 1" NPT Male
Mfr # ZUSA-STF-QC-208
Zoro # G4431517
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight
- Fitting Connection Type Clamp x MNPT
- Pipe Size (Fittings) 1"
- Flange Outside Dia. 1.984"
- Tube Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-STF-QC-208
- Zoro # G4431517
- UPC # 193005306328
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1" |
Pipe Size (Fittings) | 1" |
Flange Outside Dia. | 1.984" |
Details
Item | Sanitary Fitting - 304SS - Male Straight |
Specific Fitting Shape | Straight |
Fitting Connection Type | Clamp x MNPT |
Tube Material | 304 Stainless Steel |
Description
Sanitary Fitting - 304SS - Male Straight
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 6-7/8 " Aluminum Drain Dome (P1900-semi-dome-alum)
- ZORO SELECT FDA Silicone Tubing, 1/8" ID x 3/16" OD x 25 Ft. L (ZUSA-HT-739)
- BONOMI Ball Valve, Mini Brass, Male X Female, 3/4" (383M-3/4)
- TECHNIFIT Fitting, PTC, Stainless, Male Hex Elbow, 1/4" x 1/8" Male NPT (SS14-01ML)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 304SS, 8" L Straight, 1/2" (ZUSA-STF-QC-34)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 316SS, Cap, 8" Tube OD (ZUSA-STF-QC-477)
- USA INDUSTRIALS Sanitary Fitting, 304SS Polished, Male Straight, 1" QC x NPT Male (ZUSA-STF-BW-145)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 316SS, Cap, 3" Tube OD (ZUSA-STF-QC-474)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 304SS, Sight Glass, 1-1/2" Tube OD (BULK-STF-SG-2)
- USA INDUSTRIALS Sanitary Fitting, 304SS Polished, Pipe Adapter, 3/4" QC x 3/4" Pipe (ZUSA-STF-BW-158)
- ZORO SELECT 1-1/2" Butt Weld T316L SS Long Tangent 45 Degree Elbow (V2KS-6L1.5)
- Usa Industrials Tube Fittings