Shop All Sanitary Tube Fittings
Usa Industrials
Sanitary Fitting, 304SS, L Ferrule, 3" L, 2"
Mfr # ZUSA-STF-QC-172
Zoro # G4430686
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight
- Fitting Connection Type Clamp x Butt Weld
- Standards 3A 63-03
- Tube Material 304 Stainless Steel
- Flange Outside Dia. 2.516"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-STF-QC-172
- Zoro # G4430686
- UPC # 193005305963
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2" x 2" |
Flange Outside Dia. | 2.516" |
Length | 3" |
Details
Item | Sanitary Fitting - 304SS - Long Ferrule |
Specific Fitting Shape | Straight |
Fitting Connection Type | Clamp x Butt Weld |
Standards | 3A 63-03 |
Tube Material | 304 Stainless Steel |
Wall Thickness | 0.065" |
Description
Sanitary Fitting - 304SS - Long Ferrule
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GC VALVES 1" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60 (S711GF02N9FG9)
- LEGRIS Push-to-Connect, Threaded Fractional Push-to-Connect Fitting, Nylon, Black (3166 08 60)
- BK RESOURCES 29.8125 in W x 23 in L x Free Standing, Stainless Steel, One Compartment Sink (BKS-1-1824-14S)
- DORMONT Gas Connector, 1/2 x60 In L, 93,200 BTU (30C-3131-60)
- USA INDUSTRIALS Sanitary Fitting, 316SS, Barbed Hose Adapter, 2" QC x 2" Hose (ZUSA-STF-QC-513)
- USA INDUSTRIALS Sanitary Fitting, 304SS, Barbed Hose Adapter, 1/2" QC x 1/2" Hose (ZUSA-STF-QC-236)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 304SS, Sight Glass, 2" Tube OD (BULK-STF-SG-3)
- USA INDUSTRIALS Cam and Groove Gasket, 2 (ZUSA-CAM-E100S-2)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 316SS, Tee, 1-1/2" (ZUSA-STF-QC-353)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS Dull, 90° Elbow, 2" (ZUSA-STF-BW-30)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 316SS, Tee, 2" (ZUSA-STF-QC-354)
- Usa Industrials Tube Fittings