Shop All Sanitary Tube Fittings
Usa Industrials
Sanitary Fitting, 304SS, Female Straight, 1/2" QC x 1/2" NPT Female
Mfr # ZUSA-STF-QC-214
Zoro # G4431797
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Basic Fitting Material 304 Stainless Steel
- Specific Fitting Shape Straight
- Fitting Connection Type Clamp x FNPT
- Tube Size 1/2"
- Pipe Size (Fittings) 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-STF-QC-214
- Zoro # G4431797
- UPC # 193005306380
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1/2" |
Pipe Size (Fittings) | 1/2" |
Flange Outside Dia. | 0.984" |
Details
Item | Sanitary Fitting - 304SS - Female Straig |
Basic Fitting Material | 304 Stainless Steel |
Specific Fitting Shape | Straight |
Fitting Connection Type | Clamp x FNPT |
Tube Material | 304 Stainless Steel |
Connection Type | 1/2" Quick Clamp x 1/2" NPT Female Thread |
Description
Sanitary Fitting - 304SS - Female Straig
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adapter, Male, 1 1/2 In (3LX23)
- LEGEND VALVE 1/2" X 12" BLACK NIPPLE (355-076E)
- FERNCO Toilet Seal, Wax Free, Fits 4" Drain (FTS-4)
- ZORO SELECT 1/8" MNPT x 3/4" TBE Stainless Steel Close Pipe Nipple Sch 80 (E6BNA01)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS Polished, Short 90° Elbow, 3" (ZUSA-STF-BW-7)
- USA INDUSTRIALS Sanitary Fitting, 304SS, Clamp with Wing Nut, 2" Tube OD (ZUSA-STF-QC-3)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 304SS, Reducer, 1-1/2" x 1" (ZUSA-STF-QC-111)
- USA INDUSTRIALS Cam and Groove Gasket, 2 (ZUSA-CAM-E20S-2)
- USA INDUSTRIALS Sanitary Fitting, 304SS, Female Straight, 3" QC x 3" NPT Female (ZUSA-STF-QC-220)
- USA INDUSTRIALS Sanitary Fitting, Clamp, 304SS, 90° Elbow Reducer, 2" x 1-1/2" (ZUSA-STF-QC-127)
- STEEL & OBRIEN 2-1/2" Tri-Clamp Heavy Duty 3 Segment Clamp - 304SS (13MHHS-2.5-304)
- Usa Industrials Tube Fittings