Shop All Sanitary Tube Fittings
Usa Industrials
Sanitary Fitting, 304SS, Clamp with Wing Nut, 6" Tube OD
Mfr # ZUSA-STF-QC-7
Zoro # G4432716
product price: $38.39
/ea
$38.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Clamp
- Flange Outside Dia. 6.57"
- Tube Material 304 Stainless Steel
- Clamping Method Wing Nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-STF-QC-7
- Zoro # G4432716
- UPC # 193005304317
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 6" |
Flange Outside Dia. | 6.57" |
Details
Item | Sanitary Fitting - 304SS - Clamp with Wi |
Specific Fitting Shape | Clamp |
Tube Material | 304 Stainless Steel |
Clamping Method | Wing Nut |
Description
Sanitary Fitting - 304SS - Clamp with Wi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LDR INDUSTRIES 311 E90-112 ELBOW 1-1/2 GALV 90DEG (501807)
- REDHAT 110/50, 120/60 Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H208LF 120/60, 110/50)
- ZURN Trap Primer Screw Driver, 8 x 10" (VP-DRIVER)
- THRIFCO PLUMBING 3-1/2 Inch Double Cup Kitchen Sink Strainer Assembly (4401416)
- USA INDUSTRIALS Sanitary Fitting, 304SS, Clamp with Wing Nut, 10" Tube OD (ZUSA-STF-QC-9)
- USA INDUSTRIALS Sanitary Fitting, 304SS, Clamp with Wing Nut, 1", 1-1/2" Tube OD (ZUSA-STF-QC-2)
- USA INDUSTRIALS Sanitary Fitting, 304SS, Clamp with Wing Nut, 2" Tube OD (ZUSA-STF-QC-3)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 304SS, Sight Glass, 2" Tube OD (BULK-STF-SG-3)
- USA INDUSTRIALS Clean Room FDA EPDM Sanitary Gasket For 6" Tube (ZCLN-SG-E-6)
- USA INDUSTRIALS Sanitary Fitting, 316SS, Male Straight, 3" QC x 3" NPT Male (ZUSA-STF-QC-485)
- STEEL & OBRIEN 3" x 2" BPE Weld End Short Conc Reducer, 3-3/8" Long 316SS SF4 (S31S-3X2-PM-316)
- Usa Industrials Tube Fittings