Shop All Sanitary Tube Fittings
Usa Industrials
Sanitary Fitting, 304SS, Clamp with Wing Nut, 3" Tube OD
Mfr # ZUSA-STF-QC-5
Zoro # G4432673
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Clamp
- Clamping Method Wing Nut
- Tube Material 304 Stainless Steel
- Flange Outside Dia. 3.579"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-STF-QC-5
- Zoro # G4432673
- UPC # 193005304294
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 3" |
Flange Outside Dia. | 3.579" |
Details
Item | Sanitary Fitting - 304SS - Clamp with Wi |
Specific Fitting Shape | Clamp |
Clamping Method | Wing Nut |
Tube Material | 304 Stainless Steel |
Description
Sanitary Fitting - 304SS - Clamp with Wi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO U-Packing Set, Rubber, 6" x 4" x 1/2" Sz (TH305SV103)
- MOEN 17"X22" Stainless Steel 20 Gauge Single Bowl Sink (22127)
- CENTRAL BRASS Two Handle Wallmount Kitchen Faucet, NPT, Wallmount, Polished Chrome (0048-SLE0)
- POLYJOHN Floor Mount, Dark Granite, Portable Wash Station (BRA2-1000)
- USA INDUSTRIALS Sanitary Fitting, 304SS, Female Straight, 3" QC x 3" NPT Female (ZUSA-STF-QC-220)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS Polished, Short 90° Elbow, 3" (ZUSA-STF-BW-7)
- USA INDUSTRIALS FDA EPDM Camlock 20 Mesh Screen Gasket 1" (ZUSA-CAM-E20S-1)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 304SS, 6" L Straight, 2" (ZUSA-STF-QC-29)
- USA INDUSTRIALS Clean Room FDA EPDM Sanitary Gasket For 8" Tube (ZCLN-SG-E-8)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 304SS, Cap, 1" Tube OD (ZUSA-STF-QC-198)
- STEEL & OBRIEN 3" Butt Weld End Short 90 Deg. Elbow - 304SS Polished (2WCL-3-7-304)
- Usa Industrials Sanitary Tube Fittings