Shop All Sanitary Tube Fittings
Usa Industrials
Sanitary Fitting, 304SS, Clamp with Wing Nut, 1", 1-1/2" Tube OD
Mfr # ZUSA-STF-QC-2
Zoro # G4432619
product price: $14.65
/ea
$14.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Clamp
- Tube Material 304 Stainless Steel
- Flange Outside Dia. 1.984"
- Clamping Method Wing Nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-STF-QC-2
- Zoro # G4432619
- UPC # 193005304263
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1", 1-1/2" |
Flange Outside Dia. | 1.984" |
Details
Item | Sanitary Fitting - 304SS - Clamp with Wi |
Specific Fitting Shape | Clamp |
Tube Material | 304 Stainless Steel |
Clamping Method | Wing Nut |
Description
Sanitary Fitting - 304SS - Clamp with Wi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (169PTCNS-10-6)
- DANCO Stem 9S-4H/C Sterling Clamshel (17469B)
- ZORO SELECT 1" x 4-1/2" Black Pipe Nipple Sch 80 (1LMJ8)
- ANVIL 3/4" x 3/4" x 1/2" FNPT Galvanized Reducing Tee (0311038202)
- USA INDUSTRIALS Sanitary Fitting, 304SS, Clamp with Wing Nut, 6" Tube OD (ZUSA-STF-QC-7)
- USA INDUSTRIALS Sanitary Fitting, 304SS, Clamp with Wing Nut, 10" Tube OD (ZUSA-STF-QC-9)
- USA INDUSTRIALS Sanitary Fitting, 304SS, Clamp with Wing Nut, 2" Tube OD (ZUSA-STF-QC-3)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 316SS, Reducer, 3/4" x 1/2" (ZUSA-STF-QC-380)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS Dull, 90° Elbow, 1/2" (ZUSA-STF-BW-26)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 304SS, Reducer, 3" x 2" (ZUSA-STF-QC-117)
- SANITUBE Pol Bw Cap T316, 1" Od/Id (16W6P-100)
- Usa Industrials Sanitary Tube Fittings