Shop All Sanitary Tube Fittings
Usa Industrials
Sanitary Fitting, 304SS, Barbed Hose Adapter, 3/4" QC x 3/4" Hose
Mfr # ZUSA-STF-QC-237
Zoro # G4432515
product price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight
- Fitting Connection Type Clamp x Hose Barb
- Barb Size 3/4"
- Flange Outside Dia. 0.984"
- Tube Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-STF-QC-237
- Zoro # G4432515
- UPC # 193005306618
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 3/4" x 3/4" |
Barb Size | 3/4" |
Flange Outside Dia. | 0.984" |
Details
Item | Sanitary Fitting - 304SS - Barbed Hose A |
Specific Fitting Shape | Straight |
Fitting Connection Type | Clamp x Hose Barb |
Tube Material | 304 Stainless Steel |
Description
Sanitary Fitting - 304SS - Barbed Hose A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APG 4" Aluminum Part D (340DAL)
- TOTO Toilet, 1.6 gpf, Gravity Fed, Floor Mount, Elongated, Cotton (MS854114SLR#01)
- PROSOURCE Ballcock Toilet Plstc 8-1/2 (24419-3L)
- ZORO SELECT 3/4" x 1/4" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 300 (5PAT9)
- USA INDUSTRIALS Sanitary Fitting, 304SS, Barbed Hose Adapter, 1" QC x 1" Hose (ZUSA-STF-QC-238)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 316SS, Reducer, 3/4" x 1/2" (ZUSA-STF-QC-380)
- USA INDUSTRIALS Sanitary Fitting, 304SS, Female Straight, 1/2" QC x 1/2" NPT Female (ZUSA-STF-QC-214)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 304SS, Sight Glass, 2" Tube OD (BULK-STF-SG-3)
- USA INDUSTRIALS Cam and Groove Gasket, 2 (ZUSA-CAM-E20S-2)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 316SS, Cap, 8" Tube OD (ZUSA-STF-QC-477)
- STEEL & OBRIEN 1/2" Tri-Clamp End x Hose Barb - 1-1/2" Long 316SS (14MPHR-.50-316)
- Usa Industrials Tube Fittings