Shop All Sanitary Tube Fittings
Usa Industrials
Sanitary Fitting, 304SS, Barbed Hose Adapter, 1/2" QC x 1/2" Hose
Mfr # ZUSA-STF-QC-236
Zoro # G4432305
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Fitting Material 304 Stainless Steel
- Specific Fitting Shape Straight
- Fitting Connection Type Clamp x Hose Barb
- Tube Size 1/2" x 1/2"
- Barb Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-STF-QC-236
- Zoro # G4432305
- UPC # 193005306601
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1/2" x 1/2" |
Barb Size | 1/2" |
Flange Outside Dia. | 0.984" |
Details
Item | Sanitary Fitting - 304SS - Barbed Hose A |
Basic Fitting Material | 304 Stainless Steel |
Specific Fitting Shape | Straight |
Fitting Connection Type | Clamp x Hose Barb |
Tube Material | 304 Stainless Steel |
Connection Type | 1/2" Quick Clamp x 1/2" Barbed Hose |
Description
Sanitary Fitting - 304SS - Barbed Hose A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Size 12 In (ML-333E 12)
- HAYWARD FLOW CONTROL Globe Valve, Angle, 1", PVC/FPM, Threaded (AV10100T)
- SMITH-COOPER 1-1/4" MNPT x 6" TBE Brass Pipe Nipple Sch 40 (4385012490)
- VIEGA Elbow (79535)
- USA INDUSTRIALS FDA EPDM Camlock 100 Mesh Screen Gasket 3/4" (ZUSA-CAM-E100S-3/4)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS, Reducer, 1" x 1/2", Wall Thickness: 0.065" (ZUSA-STF-BW-119)
- USA INDUSTRIALS Sanitary Fitting, 304SS Polished, Pipe Adapter, 3/4" QC x 3/4" Pipe (ZUSA-STF-BW-158)
- USA INDUSTRIALS Sanitary Fitting, 316SS, Male Reducer, 2" Quick-Clamp x 1" NPT Male (ZUSA-STF-QC-499)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 304SS, Reducer, 3" x 2" (ZUSA-STF-QC-117)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 316SS, Reducer, 3/4" x 1/2" (ZUSA-STF-QC-380)
- ZORO SELECT 1-1/2" Butt Weld T316L SS Long Tangent 90 Degree Elbow (V2S-6L1.5)
- Usa Industrials Sanitary Tube Fittings