Shop All Sanitary Tube Fittings
Usa Industrials
Sanitary Fitting, 304SS, Barbed Hose Adapter, 1-1/2" QC x Hose
Mfr # ZUSA-STF-QC-239
Zoro # G4432524
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight
- Fitting Connection Type Clamp x Hose Barb
- Flange Outside Dia. 1.984"
- Tube Material 304 Stainless Steel
- Barb Size 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-STF-QC-239
- Zoro # G4432524
- UPC # 193005306632
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1-1/2" x 1-1/2" |
Flange Outside Dia. | 1.984" |
Barb Size | 1-1/2" |
Details
Item | Sanitary Fitting - 304SS - Barbed Hose A |
Specific Fitting Shape | Straight |
Fitting Connection Type | Clamp x Hose Barb |
Tube Material | 304 Stainless Steel |
Description
Sanitary Fitting - 304SS - Barbed Hose A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW 5/8" Flare x 1/2" MIP Reducing Adapter Pipe Fitting; Brass (F48R-5812)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 6 in Pipe Size (817-060)
- KOHLER Margaux Rite-Temp Shower Valve Tri (TS16234-4-BV)
- ZORO SELECT Flexible Metal Hose, 3in. dia, 36 in. L (48PL-CA11-0360-11C-11C)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 316SS, Tee, 2-1/2" (ZUSA-STF-QC-355)
- USA INDUSTRIALS Sanitary Fitting, 304SS, L Ferrule, 3" L, 2" (ZUSA-STF-QC-172)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS, Reducer, 2-1/2" x 1-1/2", Wall Thickness: 0.065" (ZUSA-STF-BW-123)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS Dull, Cap, 6" Tube OD (ZUSA-STF-BW-106)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 304SS, Reducer, 3" x 2" (ZUSA-STF-QC-117)
- USA INDUSTRIALS Sanitary Fitting, 304SS, Female Straight, 3" QC x 3" NPT Female (ZUSA-STF-QC-220)
- STEEL & OBRIEN 2" Tri-Clamp End x Short Weld Ferrule - 1/2" Long 304SS (14WMP-2-304)
- Usa Industrials Tube Fittings