Shop All U-Bolts
Usa Industrials
Round U-Bolt, Zinc Plated Steel
Mfr # BULK-SCRW-10081
Zoro # G609259134
product price: $0.55
/ea
Sold in multiples of 1000 for $550.00
$550.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Overall Length 3/4 in
- Standards ASME B18.6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-SCRW-10081
- Zoro # G609259134
- Country of Origin China
- Category U-Bolts
Dimensions
Overall Length | 3/4 in |
Details
Item | Round U-Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Standards | ASME B18.6.3 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 x 1-1/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.013.0125)
- ZORO SELECT Fully Threaded Rod, 1-1/2"-6, 2 ft, Stainless Steel, 316, Plain Finish (U55070.150.2400)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK (U55420.050.0001)
- ZORO SELECT Class 10.9, M20-2.50 Hex Head Cap Screw, Black Oxide Steel, 180 mm L, 5 PK (M04100.200.0180)
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 in Wd, 3 3/4 in Ht, Hot Dipped Galvanized Steel, 10 PK (U17244.025.0051)
- ZORO SELECT Round U-Bolt, 3/8"-16, 3 1/2 in Wd, 4 1/8 in Ht, Black Oxide Steel (U17242.037.0300)
- ZORO SELECT Square U-Bolt, 3/8"-16, 2 in Wd, 6 5/8 in Ht, Hot Dipped Galvanized Steel (53415 4)
- ZORO SELECT Round U-Bolt, 3/8"-16, 1 11/16 in Wd, 3 23/32 in Ht, Plain Stainless Steel (U17277.037.0125)
- ZORO SELECT Round U-Bolt, 3/8"-16, 1 3/8 in Wd, 3 7/16 in Ht, Zinc Plated Steel, 5 PK (5ZA46)
- NATIONAL MFG/SPECTRUM BRANDS HHI U-Bolt with Mounting Plates, 3/8 in, 2-1/2 in Wd, 4 in Ht, Zinc Plated Steel (N222-208)
- ZORO SELECT Round U-Bolt, 5/16"-18, 1 3/4 in Wd, 2 11/16 in Ht, Black Oxide Steel (5ZB45)
- Usa Industrials U-Bolts