Shop All U-Bolts
Usa Industrials
Round U-Bolt, Zinc Plated Steel
Mfr # BULK-SCRW-10076
Zoro # G609259219
Sold in multiples of 3000 for $960.00
$960.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Overall Length 3/4 in
- Standards ASME B18.6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # BULK-SCRW-10076
- Zoro # G609259219
- Country of Origin United States
- Category U-Bolts
Dimensions
Overall Length | 3/4 in |
Details
Item | Round U-Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Standards | ASME B18.6.3 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KERR LAKESIDE 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 25 PK (62C150KFC)
- ZORO SELECT Class 10.9, M14-2.00 Hex Head Cap Screw, Zinc Yellow Steel, 50 mm L, 25 PK (M04104.140.0050)
- ZORO SELECT #8-32 x 3 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.016.0300)
- GRIP-RITE 0.75 in. 50 lbs Roofing Electro-Galvanized Steel Round Nail (5024347)
- ZORO SELECT Round U-Bolt, 3/4"-10, 10 7/8 in Wd, 13 13/16 in Ht, Plain Steel (5ZA28)
- ZORO SELECT Square U-Bolt, 3/8"-16, 4 in Wd, 4 5/8 in Ht, Plain Stainless Steel (U17267.037.0405)
- ZORO SELECT Round U-Bolt, 1/2"-13, 2 15/16 in Wd, 5 7/32 in Ht, Plain Steel, 5 PK (U17272.050.0250)
- ZORO SELECT Square U-Bolt, 3/8"-16, 8 in Wd, 9 in Ht, Plain Stainless Steel (U17267.037.0809)
- ZORO SELECT Square U-Bolt, 3/8"-16, 6 in Wd, 7 in Ht, Zinc Plated Steel (U17263.037.0607)
- ZORO SELECT Round U-Bolt, 7/8"-9, 14 1/8 in Wd, 17 5/16 in Ht, Plain Steel (U17272.087.1400)
- HAMPTON Hampton 02-3450-206 U-Bolt Stainless Steel Zince 0.25 x 2 x 3.5 in. - pack of 5 (58389)
- Usa Industrials U-Bolts