Shop All U-Bolts
Usa Industrials
Round U-Bolt, Zinc Plated Steel
Mfr # BULK-SCRW-10073
Zoro # G609259202
Sold in multiples of 4000 for $400.00
$400.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Overall Length 5/8 in
- Standards ASME B18.6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # BULK-SCRW-10073
- Zoro # G609259202
- Country of Origin China
- Category U-Bolts
Dimensions
Overall Length | 5/8 in |
Details
Item | Round U-Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Standards | ASME B18.6.3 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, 18-8 Stainless Steel, 3/4 in L, 50 PK (50536)
- ZORO SELECT Spring Pin, Coiled, 5/32x3/4in, 2200lb, PK50 (U39140.015.0075)
- ZORO SELECT Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 10 mm L, 100 PK (M01210.060.0010)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Yellow Finish, 50 PK (U38405.050.0001)
- NATIONAL MFG/SPECTRUM BRANDS HHI U-Bolt with Mounting Plates, 1/2 in, 3 in Wd, 5-1/2 in Ht, Zinc Plated Steel (N347-807)
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 3/8 in Wd, 3 7/16 in Ht, Plain Steel, 5 PK (U17272.025.0100)
- ZORO SELECT Round U-Bolt, 3/8"-16, 1 3/8 in Wd, 3 7/16 in Ht, Plain Stainless Steel (U17277.037.0100)
- ZORO SELECT Round U-Bolt, 3/8"-16, 1 1/4 in Wd, 2 1/4 in Ht, Zinc Plated Steel, 10 PK (U17243.037.0075)
- HAMPTON Square U-Bolt, 3/8", 3 in Wd, 4 in Ht, Zinc Plated Steel (02-3452-504)
- ZORO SELECT Round U-Bolt, 1/4"-20, 9/16 in Wd, 1 1/4 in Ht, Hot Dipped Galvanized Steel, 10 PK (U17244.025.0025)
- ZORO SELECT Round U-Bolt, 5/16"-18, 3 in Wd, 3 11/16 in Ht, Plain Stainless Steel (U17567.031.0250)
- Usa Industrials U-Bolts