Shop All U-Bolts
Usa Industrials
Round U-Bolt, Zinc Plated Steel
Mfr # BULK-SCRW-10046
Zoro # G109259160
product price: $0.09
/ea
Sold in multiples of 10000 for $900.00
$900.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Standards ASME B18.6.3
- Overall Length 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-SCRW-10046
- Zoro # G109259160
- Country of Origin China
- Category U-Bolts
Dimensions
Overall Length | 1/2 in |
Details
Item | Round U-Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Standards | ASME B18.6.3 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Deck Nail, Flat, Galv, 16d, PK440 (4NEX8)
- SUBURBAN BOLT AND SUPPLY Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L (A0020400300ZYD)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 5/8 in L, 100 PK (U01200.025.0062)
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 12 mm Shaft Dia, 5 PK (DSH-12SA)
- NATIONAL MFG SALES 0.37 x 3-0.62 x 4 in. Steel Square U-Bolt (5707955)
- ZORO SELECT Round U-Bolt, 3/4"-10, 10 7/8 in Wd, 13 13/16 in Ht, Plain Steel (5ZA28)
- ZORO SELECT Round U-Bolt, 1/2"-13, 5 5/8 in Wd, 7 13/16 in Ht, Hot Dipped Galvanized Steel (U17274.050.0500)
- ZORO SELECT Square U-Bolt, 3/8"-16, 6 in Wd, 7 in Ht, Zinc Plated Steel (U17263.037.0607)
- AIRBAGIT Round U-Bolt, 5/8"-18, 3.62 in Wd, 10 in Ht (UBOLT-RD-13)
- HAMPTON Round U-Bolt, 1/2", 3-1/2 in Wd, 5-3/4 in Ht, Zinc Plated Steel (02-3451-323)
- ZORO SELECT Square U-Bolt, 3/8"-16, 8 in Wd, 7 in Ht, Zinc Plated Steel (U17263.037.0807)
- Usa Industrials U-Bolts