Shop All U-Bolts
Usa Industrials
Round U-Bolt, Zinc Plated Steel
Mfr # BULK-SCRW-10027
Zoro # G709259119
product price: $0.05
/ea
Sold in multiples of 10000 for $500.00
$500.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Standards ASME B18.6.3
- Overall Length 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-SCRW-10027
- Zoro # G709259119
- Country of Origin China
- Category U-Bolts
Dimensions
Overall Length | 1/8 in |
Details
Item | Round U-Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Standards | ASME B18.6.3 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 1/4-20x3/8, PK100 (U07890.025.0037)
- ZORO SELECT Oversized Key Stock, 36 in L, 9/16 in W, 9/16 in H, Carbon Steel (WWG350562056236)
- ZORO SELECT Spring Pin, Slot, Stl, M6x50mm, Pk50 (5DV40)
- DEWALT Drive Nail Drive Anchor, 1/4" Dia., 2-1/2" L, Steel Zinc Plated, 100 PK (03302-PWR)
- ZORO SELECT Round U-Bolt, 1/4"-20, 2 in Wd, 3 1/4 in Ht, Black Oxide Steel (U17242.025.0150)
- ZORO SELECT Round U-Bolt, 1/2"-13, 5 5/8 in Wd, 7 1/4 in Ht, Black Oxide Steel (U17242.050.0500)
- ZSI Vibration-Dampening U-Bolt, 3/8"-16, 2 7/16 in Wd, 2 7/16 in Ht, Plain Stainless Steel (UB1-1/2PA6)
- ZORO SELECT Round U-Bolt, 5/16"-18, 2 1/2 in Wd, 5 5/8 in Ht, Zinc Plated Steel (U17243.031.0201)
- PRIME-LINE U-Bolt Round Bend 3/8in-16 X 3in X 4-1/8in (2-1/2in Pipe) Plated Steel 10PK (9072007)
- ZSI Vibration-Dampening U-Bolt, 1/4"-20, 1 35/64 in Wd, 1 51/64 in Ht, Zinc Plated Steel (UB3/4PA)
- NATIONAL MFG/SPECTRUM BRANDS HHI 38x4 SQ UBolt Plate (N222-349)
- Usa Industrials U-Bolts