Shop All U-Bolts
Usa Industrials
Round U-Bolt, Yellow Cadmium Steel
Mfr # BULK-SCRW-10111
Zoro # G609259165
product price: $1.25
/ea
Sold in multiples of 1000 for $1,250.00
$1,250.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Steel
- Finish Yellow Cadmium
- Overall Length 5/8 in
- Standards MS21318
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-SCRW-10111
- Zoro # G609259165
- Country of Origin United States
- Category U-Bolts
Dimensions
Overall Length | 5/8 in |
Details
Item | Round U-Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Yellow Cadmium |
Standards | MS21318 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORQUEMASTER Masonry Screw, 1/4" Dia., Hex, 1 1/4 in L, Steel Blue Ruspert, 100 PK (51212)
- BUILDRIGHT Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Phillips Drive, 230 PK (07709)
- ZORO SELECT #2-56 x 1/8 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51341.008.0012)
- ZORO SELECT Woodruff Key, 5/32 x 7/8 in Key Size, 10 SAE Number, 0.359 in H, C-1035 Steel Plain, 50 PK (WWG-WKC-010)
- ZORO SELECT Square U-Bolt, 5/16"-18, 2 in Wd, 3 in Ht, Zinc Plated Steel (U17263.031.0203)
- NATIONAL HARDWARE Round U-Bolt, 5/16", 1-3/8 in Wd, 2-1/2 in Ht, Zinc Plated Stainless Steel (N222-125)
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 in Wd, 1 3/4 in Ht, Hot Dipped Galvanized Steel, 10 PK (U17244.025.0050)
- ZORO SELECT Round U-Bolt, 3/8"-16, 15/16 in Wd, 3 in Ht, Hot Dipped Galvanized Steel (U17274.037.0050)
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 3/4 in Wd, 3 in Ht, Black Oxide Steel (U17242.025.0125)
- NATIONAL HARDWARE Round U-Bolt, 5/16", 1.75 in Wd, 4-1/4 in Ht, Stainless Steel (N222-455)
- ZORO SELECT Round U-Bolt, 1/2"-13, 3 in Wd, 4 1/2 in Ht, Hot Dipped Galvanized Steel, 5 PK (U17244.050.0250)
- Usa Industrials U-Bolts