Shop All U-Bolts
Usa Industrials
Round U-Bolt, Yellow Cadmium Steel
Mfr # BULK-SCRW-10107
Zoro # G209259114
product price: $0.53
/ea
Sold in multiples of 2000 for $1,060.00
$1,060.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Steel
- Finish Yellow Cadmium
- Overall Length 3/8 in
- Standards MS21318
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-SCRW-10107
- Zoro # G209259114
- Country of Origin United States
- Category U-Bolts
Dimensions
Overall Length | 3/8 in |
Details
Item | Round U-Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Yellow Cadmium |
Standards | MS21318 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY 3/8 X 2-3/4 DOWEL PIN (A0550240248)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L, 25 PK (U04100.025.0450)
- MIDWEST FASTENER Grade 8, 5/16"-24 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 50 PK (00843)
- JR PRODUCTS JR Products 20405 Screw Covers, Pack of 14 - Chrome (20405)
- TIE DOWN MARINE U-Bolt-Sq 2 X5, #86223 (86223)
- C.E. SMITH Square U-Bolt, 1" Ht, Galv Steel (15288GA)
- TIE DOWN MARINE U-Bolt-Sq3X3-5/16, #86230 (86230)
- ZORO SELECT Round U-Bolt, 3/8"-16, 1 3/4 in Wd, 2 3/4 in Ht, Black Oxide Steel (5ZB59)
- NATIONAL MFG/SPECTRUM BRANDS HHI U-Bolt with Mounting Plates, 1/4 in, 1-3/8 in Wd, 4 in Ht, Zinc Plated Steel (N222-117)
- HOMEPAGE U-Bolt, 10 PK (HO611922)
- ZORO SELECT Square U-Bolt, 3/8"-16, 6 in Wd, 4 5/8 in Ht, Hot Dipped Galvanized Steel (53435 2)
- Usa Industrials U-Bolts