Shop All U-Bolts
Usa Industrials
Round U-Bolt, Yellow Cadmium Steel
Mfr # BULK-SCRW-10104
Zoro # G309259182
product price: $0.32
/ea
Sold in multiples of 2000 for $640.00
$640.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Steel
- Finish Yellow Cadmium
- Overall Length 3/8 in
- Standards MS21318
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-SCRW-10104
- Zoro # G309259182
- Country of Origin United States
- Category U-Bolts
Dimensions
Overall Length | 3/8 in |
Details
Item | Round U-Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Yellow Cadmium |
Standards | MS21318 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT L-Hook, 3/4"-10, 12" L, Carbon Steel Hot Dipped Galvanized (45222)
- DORMAN Cotter Pins-1/8 In X 1 In(M3.2 X 25Mm), 800-410 (800-410)
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 3 ft, Steel, Grade A, Plain Finish (U20200.050.3600)
- ZORO SELECT Clevis Pin, Cotterless, 3/16x1-1/2in, PK10 (WWG-CLPCZ-002)
- HAMPTON Square U-Bolt, 3-3/4", 3-5/8 in Wd, 6 in Ht, Zinc Plated Steel (02-3453-625)
- HAMPTON Square U-Bolt, 3/8", 3-3/4 in Wd, 4 in Ht, Zinc Plated Steel (02-3453-621)
- ZORO SELECT Round U-Bolt, 7/8"-9, 14 1/8 in Wd, 17 5/16 in Ht, Hot Dipped Galvanized Steel (U17244.087.1400)
- ZORO SELECT Round U-Bolt, 1/4"-20, 3/4 in Wd, 1 1/4 in Ht, Hot Dipped Galvanized Steel, 10 PK (U17244.025.0037)
- ZORO SELECT Round U-Bolt, 1/2"-13, 3 9/16 in Wd, 5 3/4 in Ht, Plain Steel, 5 PK (U17272.050.0300)
- ZORO SELECT Round U-Bolt, 1/2"-13, 2 15/16 in Wd, 5 7/32 in Ht, Hot Dipped Galvanized Steel (U17274.050.0250)
- ZORO SELECT Round U-Bolt, 3/8"-16, 1 3/4 in Wd, 2 3/4 in Ht, Plain Stainless Steel, 10 PK (U17567.037.0125)
- Usa Industrials U-Bolts