Shop All U-Bolts
Usa Industrials
Round U-Bolt, Yellow Cadmium Steel
Mfr # BULK-SCRW-10103
Zoro # G709259140
product price: $0.30
/ea
Sold in multiples of 2000 for $600.00
$600.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Steel
- Finish Yellow Cadmium
- Standards MS21318
- Overall Length 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-SCRW-10103
- Zoro # G709259140
- Country of Origin United States
- Category U-Bolts
Dimensions
Overall Length | 1/2 in |
Details
Item | Round U-Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Yellow Cadmium |
Standards | MS21318 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Concrete Screw, 1/4" Dia., Flat, 6 in L, Steel Blue Ruspert, 100 PK (U70526.025.0600)
- ZORO SELECT Knife Thread Insert, 5/16"-18 Int Thrd Sz, 5/8 in L, 19/32 in Dia., Brass, Plain, 25 PK (4ZU64)
- VELCRO BRAND Reclosable Fastener, 15 ft, 3/4" Wd, Black (90081)
- ZORO SELECT Clevis Pin, Std, Steel, Zinc, 1.250x6 In (WWG-CLPZ-150)
- ZORO SELECT Square U-Bolt, 3/8"-16, 8 in Wd, 4 5/8 in Ht, Zinc Plated Steel (U17263.037.0805)
- NATIONAL MFG/SPECTRUM BRANDS HHI U-Bolt with Mounting Plates, 1/2 in, 3 in Wd, 5-1/2 in Ht, Zinc Plated Steel (N347-807)
- TIE DOWN MARINE Ublt-Sq1-5/8X3-9/, #86219 (86219)
- ZORO SELECT Round U-Bolt, 1/4"-20, 3/4 in Wd, 2 1/4 in Ht, Plain Stainless Steel, 10 PK (U17567.025.0038)
- ZORO SELECT Square U-Bolt, 3/8"-16, 6 in Wd, 7 in Ht, Plain Stainless Steel (U17267.037.0607)
- NATIONAL HARDWARE Round U-Bolt, 3/8", Zinc Plated (N222-349)
- ZORO SELECT Round U-Bolt, 1/2"-13, 3 in Wd, 4 1/2 in Ht, Hot Dipped Galvanized Steel (53101 6)
- Usa Industrials U-Bolts