Shop All U-Bolts
Usa Industrials
Round U-Bolt, Yellow Cadmium Steel
Mfr # BULK-SCRW-10098
Zoro # G609259158
product price: $0.19
/ea
Sold in multiples of 4000 for $760.00
$760.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Steel
- Finish Yellow Cadmium
- Overall Length 3/8 in
- Standards MS21318
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-SCRW-10098
- Zoro # G609259158
- Country of Origin United States
- Category U-Bolts
Dimensions
Overall Length | 3/8 in |
Details
Item | Round U-Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Yellow Cadmium |
Standards | MS21318 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M24-3.00 Hex Head Cap Screw, Black Oxide Steel, 50 mm L, 10 PK (M04110.240.0050)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 100 PK (U38210.037.0125)
- GRIP-RITE Drywall Screw, #10 x 4 in, Flat Head Phillips Drive, 43 PK (4GCS1)
- ZORO SELECT Socket Set Screw, Cup, 1/4-28x3/8, PK100 (U07852.025.0037)
- ZSI Vibration-Dampening U-Bolt, 1/4"-20, 1 23/64 in Wd, 1 23/64 in Ht, Zinc Plated Steel (UB1/2PA)
- ZORO SELECT Square U-Bolt, 3/8"-16, 8 in Wd, 5 in Ht, Plain Stainless Steel (U17267.037.0805)
- NATIONAL HARDWARE Round U-Bolt, 5/16", 2 in Wd, 3-1/4 in Ht, Zinc Plated Stainless Steel (N222-166)
- ZORO SELECT Round U-Bolt, 1/2"-13, 4 1/16 in Wd, 6 1/4 in Ht, Plain Steel, 5 PK (U17272.050.0350)
- ZSI Vibration-Dampening U-Bolt, 1/4"-20, 1 51/64 in Wd, 2 3/64 in Ht, Zinc Plated Steel (UB1-1/4TA)
- ZSI Vibration-Dampening U-Bolt, 1/2"-13, 4 1/2 in Wd, 5 3/64 in Ht, Zinc Plated Steel (UB3-1/2PA)
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 3/8 in Wd, 4 in Ht, Zinc Plated Steel (U17243.025.0101)
- Usa Industrials U-Bolts