Shop All U-Bolts
Usa Industrials
Round U-Bolt, Yellow Cadmium Steel
Mfr # BULK-SCRW-10097
Zoro # G709259133
product price: $0.16
/ea
Sold in multiples of 4000 for $640.00
$640.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Steel
- Finish Yellow Cadmium
- Standards MS21318
- Overall Length 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-SCRW-10097
- Zoro # G709259133
- Country of Origin United States
- Category U-Bolts
Dimensions
Overall Length | 1/4 in |
Details
Item | Round U-Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Yellow Cadmium |
Standards | MS21318 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 25 mm L, 50 PK (M55010.080.0025)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 2 1/2 in Shoulder Lg, Alloy Steel, 25 PK (SBIA0370250USA-025BX)
- MIDWEST FASTENER 3/8"-24 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in Length, 3 PK (79215)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 1-1/4 in L, Nylon Body, 25 PK (9128PK)
- ZORO SELECT Round U-Bolt, 1/2"-13, 3 in Wd, 4 1/2 in Ht, Zinc Plated Steel (U17243.050.0250)
- ZORO SELECT Round U-Bolt, 5/16"-18, 2 1/2 in Wd, 3 3/16 in Ht, Plain Stainless Steel (U17567.031.0200)
- ZORO SELECT Round U-Bolt, 3/8"-16, 2 in Wd, 2 5/8 in Ht, Black Oxide Steel, 10 PK (U17242.037.0150)
- ZORO SELECT Round U-Bolt, 1/4"-20, 2 in Wd, 3 1/4 in Ht, Zinc Plated Steel (U17243.025.0150)
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 3/4 in Wd, 3 in Ht, Hot Dipped Galvanized Steel, 10 PK (U17244.025.0125)
- ZSI Vibration-Dampening U-Bolt, 1/4"-20, 1 51/64 in Wd, 2 3/64 in Ht, Zinc Plated Steel (UB1PA)
- ZORO SELECT Round U-Bolt, 5/16"-18, 3 in Wd, 3 11/16 in Ht, Hot Dipped Galvanized Steel, 10 PK (U17244.031.0250)
- Usa Industrials U-Bolts