Shop All U-Bolts
Usa Industrials
Round U-Bolt, Yellow Cadmium Steel
Mfr # BULK-SCRW-10090
Zoro # G109259153
Sold in multiples of 5000 for $950.00
$950.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Steel
- Finish Yellow Cadmium
- Standards MS21318
- Overall Length 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # BULK-SCRW-10090
- Zoro # G109259153
- Country of Origin United States
- Category U-Bolts
Dimensions
Overall Length | 3/16 in |
Details
Item | Round U-Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Yellow Cadmium |
Standards | MS21318 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT High Crown Cap Nut, #12-24, Steel, Plain, 33/64 in H, 10 PK (CPB105)
- ZORO SELECT Round Weld Nut, 1/4"-20, Steel, 0.062 in Ht, 1000 PK (1405NWR)
- MIDWEST FASTENER Lock Nut, #8-32, 18-8 Stainless Steel, Not Graded, 20 PK (33741)
- ZORO SELECT Socket Set Screw, Cup, 10-32x1/4, PK100 (SSCFIA-100025USA-100BX)
- TIE DOWN MARINE U-Bolt-Sq 3-1/8X3, #86209 (86209)
- C.E. SMITH Square U-Bolt, 0.75" Ht, Stainless Steel (15502A)
- ZORO SELECT Round U-Bolt, 5/16"-18, 2 1/2 in Wd, 3 3/16 in Ht, Zinc Plated Steel (U17243.031.0200)
- NATIONAL MFG/SPECTRUM BRANDS HHI U-Bolt, 3/8"-16, 3-1/2 in Wd, 4-1/2 in Ht, Zinc Plated Steel (N100-374)
- HILLMAN 1/4X3-1/2X2 ZINC PLATED U-BOLT (320836)
- ZORO SELECT Round U-Bolt, 1/2"-13, 2 15/16 in Wd, 5 7/32 in Ht, Zinc Plated Steel, 5 PK (5ZA54)
- ZORO SELECT Square U-Bolt, 3/8"-16, 2 in Wd, 3 in Ht, Zinc Plated Steel (U17263.037.0203)
- Usa Industrials U-Bolts