Shop All U-Bolts
Usa Industrials
Round U-Bolt, Plain 316 Stainless Steel
Mfr # BULK-SCRW-9988
Zoro # G309265343
product price: $0.13
/ea
Sold in multiples of 4000 for $520.00
$520.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material 316 Stainless Steel
- Finish Plain
- Overall Length 5/16 in
- Standards ASME B18.6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-SCRW-9988
- Zoro # G309265343
- Country of Origin China
- Category U-Bolts
Dimensions
Overall Length | 5/16 in |
Details
Item | Round U-Bolt |
System of Measurement | Inch |
Material | 316 Stainless Steel |
Finish | Plain |
Standards | ASME B18.6.3 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAK-A-KEY Step Key Stock 1, 1/8 in Top W, 1/16 in Top Step H, 3/16 in Bottom W, 15/16 in Lower Step H (SK01-1)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 6 in Length, 5 PK (U07410.050.0600)
- ZORO SELECT Not Graded, M4-0.70 Hex Head Cap Screw, Plain Stainless Steel, 12 mm L, 50 PK (M51010.040.0012)
- RED HEAD Tapcon Concrete Screw, 1/4" Dia., Flat, 1-1/4" L, Steel Blue Ruspert, 100 PK (08131)
- ZORO SELECT Round U-Bolt, 1/2"-13, 3 1/2 in Wd, 5 in Ht, Black Oxide Steel (U17242.050.0300)
- NATIONAL MFG/SPECTRUM BRANDS HHI U-Bolt with Mounting Plates, 3/8 in, 3-1/2 in Wd, 5-1/4 in Ht, Zinc Plated Steel (N222-224)
- ZORO SELECT Round U-Bolt, 3/8"-16, 2 in Wd, 2 5/8 in Ht, Zinc Plated Steel, 10 PK (U17243.037.0150)
- ZORO SELECT Round U-Bolt, 1/2"-13, 5 5/8 in Wd, 7 13/16 in Ht, Plain Steel, 5 PK (U17272.050.0500)
- PROSOURCE Round U-Bolt, 5/16", 1-3/8 in Wd, 3-3/4 in Ht, Zinc Plated Steel, 10 PK (LR363)
- ZORO SELECT Round U-Bolt, 5/16"-18, 3 in Wd, 3 11/16 in Ht, Zinc Plated Steel (U17243.031.0250)
- NATIONAL MFG/SPECTRUM BRANDS HHI U-Bolt with Mounting Plates, 3/8 in, 2-1/2 in Wd, 4 in Ht, Zinc Plated Steel (N222-208)
- Usa Industrials U-Bolts