Shop All U-Bolts
Usa Industrials
Round U-Bolt, Plain 316 Stainless Steel
Mfr # BULK-SCRW-9987
Zoro # G209265313
product price: $0.13
/ea
Sold in multiples of 4000 for $520.00
$520.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material 316 Stainless Steel
- Finish Plain
- Standards ASME B18.6.3
- Overall Length 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-SCRW-9987
- Zoro # G209265313
- Country of Origin China
- Category U-Bolts
Dimensions
Overall Length | 3/8 in |
Details
Item | Round U-Bolt |
System of Measurement | Inch |
Material | 316 Stainless Steel |
Finish | Plain |
Standards | ASME B18.6.3 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Cable Staples, Plastic, 50 PK (17-214)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 1 in Bd L, 18-8 Stainless Steel Plain, 5/8 in OD, 2 PK (ZA0146-SS32)
- ZORO SELECT Fender Washer, Fits Bolt Size M3 , Steel Zinc Plated Finish, 100 PK (M38210.030.0001)
- MIDWEST FASTENER Thumb Screw, #8-32 Thread Size, Brass Steel, 1/2 in Lg, 20 PK (64661)
- MIDWEST FASTENER Round U-Bolt, 5/16"-18, 2-1/2 in Wd, 3-1/2 in Ht, Zinc Plated Steel, 10 PK (52269)
- ZORO SELECT Round U-Bolt, 5/8"-11, 6 3/4 in Wd, 9 1/2 in Ht, Hot Dipped Galvanized Steel (U17274.062.0600)
- ZORO SELECT Round U-Bolt, 3/4"-10, 10 7/8 in Wd, 13 13/16 in Ht, Hot Dipped Galvanized Steel, 2 PK (U17244.075.1000)
- NATIONAL 1/4 In. x 3/4 In. x 2-1/2 In. Stainless Steel Round U Bolt (N222414)
- NATIONAL HARDWARE Round U-Bolt, 5/16", 1-3/4 in Wd, 3 in Ht, Zinc Plated Stainless Steel (N222-141)
- ZORO SELECT Round U-Bolt, 3/8"-16, 1 3/4 in Wd, 2 3/4 in Ht, Black Oxide Steel (5ZB59)
- HOMEPAGE 02-3453-623 Square Bend U-Bolt Zince 0.375 x 3.7 x 5 in., 5PK (HO152461)
- Usa Industrials U-Bolts