Shop All U-Bolts
Usa Industrials
Round U-Bolt, Plain 316 Stainless Steel
Mfr # BULK-SCRW-9983
Zoro # G109265314
Sold in multiples of 10000 for $600.00
$600.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material 316 Stainless Steel
- Finish Plain
- Overall Length 1/8 in
- Standards ASME B18.6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # BULK-SCRW-9983
- Zoro # G109265314
- Country of Origin China
- Category U-Bolts
Dimensions
Overall Length | 1/8 in |
Details
Item | Round U-Bolt |
System of Measurement | Inch |
Material | 316 Stainless Steel |
Finish | Plain |
Standards | ASME B18.6.3 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 6 in L (U01000.100.0600)
- CHICAGO PNEUMATIC Allen Screw (CA048436)
- ZORO SELECT Oversized Key Stock, 36 in L, 7/16 in W, 7/16 in H, Carbon Steel (WWG350437043736)
- ZORO SELECT Hex Drive Threaded Insert, #10-32 Int Thrd Sz, 33/64 in L, 27/64 in Dia., Zinc Alloy, Plain, 50 PK (4ZU77)
- ZSI Vibration-Dampening U-Bolt, 1/4"-20, 2 3/16 in Wd, 2 35/64 in Ht, Zinc Plated Steel (UB1-1/4PA)
- PRIME-LINE U-Bolt Round Bend 1/4in-20 X 1-1/8in X 2-1/4in 3/4in Pipe Plated Steel 10PK (9071931)
- CALBRITE Round U-Bolt, 1/4"-20, 1 9/64 in Wd, 2 3/4 in Ht, Plain Stainless Steel (S61000UB00)
- HAMPTON Round U-Bolt, 5/16", 2 in Wd, 3-3/4 in Ht, Zinc Plated Steel (02-3451-311)
- HAMPTON Round U-Bolt, 1/4", 1-1/8 in Wd, 2 in Ht, Zinc Plated Steel (02-3450-103)
- ZORO SELECT Round U-Bolt, 1/2"-13, 3 in Wd, 4 1/2 in Ht, Zinc Plated Steel (U17243.050.0250)
- ZORO SELECT Round U-Bolt, 5/16"-18, 2 1/2 in Wd, 5 5/8 in Ht, Hot Dipped Galvanized Steel, 10 PK (U17244.031.0201)
- Usa Industrials U-Bolts