Shop All U-Bolts
Usa Industrials
Round U-Bolt, Plain 18-8 Stainless Steel
Mfr # BULK-SCRW-9981
Zoro # G709265257
Sold in multiples of 3000 for $1,830.00
$1,830.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material 18-8 Stainless Steel
- Finish Plain
- Standards ASME B18.6.3
- Overall Length 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # BULK-SCRW-9981
- Zoro # G709265257
- Country of Origin China
- Category U-Bolts
Dimensions
Overall Length | 5/8 in |
Details
Item | Round U-Bolt |
System of Measurement | Inch |
Material | 18-8 Stainless Steel |
Finish | Plain |
Standards | ASME B18.6.3 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin, Stainless Steel A2, 8mm dia., PK5 (M51428.080.0070)
- ZORO SELECT Shoulder Screw, 3/4"-10 Thr Sz, 1 in Thr Lg, 6 in Shoulder Lg, Alloy Steel (U07111.100.0600)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 4-1/2 in Phillips Flat Machine Screw, Plain Stainless Steel (A2320160432F)
- ZORO SELECT Grade 2, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 25 PK (U08210.025.0450)
- ZORO SELECT Round U-Bolt, 3/8"-16, 2 in Wd, 4 in Ht, Plain Stainless Steel (U17277.037.0150)
- ZORO SELECT Round U-Bolt, 3/8"-16, 2 1/2 in Wd, 3 1/8 in Ht, Black Oxide Steel, 10 PK (U17242.037.0200)
- NATIONAL HARDWARE Round U-Bolt, 1/2", 4-1/2 in Wd, 7 in Ht, Zinc Plated Steel (N347-831)
- ZORO SELECT Square U-Bolt, 5/16"-18, 2 in Wd, 5 in Ht, Zinc Plated Steel (U17263.031.0205)
- ZORO SELECT Round U-Bolt, 1/4"-20, 3/4 in Wd, 1 1/4 in Ht, Zinc Plated Steel, 10 PK (U17243.025.0037)
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 3/8 in Wd, 3 7/16 in Ht, Zinc Plated Steel, 5 PK (U17273.025.0100)
- NATIONAL 1/4 In. x 1-1/8 In. x 2-1/4 In. Zinc Round U Bolt (N222083)
- Usa Industrials U-Bolts