Shop All U-Bolts
Usa Industrials
Round U-Bolt, Plain 18-8 Stainless Steel
Mfr # BULK-SCRW-9980
Zoro # G809265263
product price: $0.43
/ea
Sold in multiples of 3000 for $1,290.00
$1,290.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material 18-8 Stainless Steel
- Finish Plain
- Standards ASME B18.6.3
- Overall Length 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-SCRW-9980
- Zoro # G809265263
- Country of Origin China
- Category U-Bolts
Dimensions
Overall Length | 3/8 in |
Details
Item | Round U-Bolt |
System of Measurement | Inch |
Material | 18-8 Stainless Steel |
Finish | Plain |
Standards | ASME B18.6.3 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Countersunk Head, 0.1875 in Dia., 0.5 in L, Steel Body, 220 PK (270608U.1)
- SUBURBAN BOLT AND SUPPLY Lock Nut, 5/8"-11, Steel, Grade 8, Plain (A042040000J8)
- ZORO SELECT Class 8.8, M8-1.00 Hex Head Cap Screw, Black Oxide Steel, 20 mm L, 100 PK (M01070.080.0020)
- ZORO SELECT Carriage Bolt, 5/8-11x2L, PK25 (217135G)
- ZORO SELECT Round U-Bolt, 5/16"-18, 2 in Wd, 4 3/4 in Ht, Hot Dipped Galvanized Steel, 10 PK (U17244.031.0151)
- AIRBAGIT Round U-Bolt, 5/8"-18, 3.62 in Wd, 10 in Ht (UBOLT-RD-13)
- ZORO SELECT Round U-Bolt, 5/16"-18, 3 in Wd, 3 11/16 in Ht, Plain Stainless Steel, 10 PK (5YY25)
- HAMPTON Round U-Bolt, 5/16", 1-3/8 in Wd, 3-7/8 in Ht, Zinc Plated Steel (02-3451-308)
- NATIONAL MFG/SPECTRUM BRANDS HHI Square U-Bolt, 5/16 in, 2 in Wd, 5 in Ht, Zinc Plated Stainless Steel (N222-364)
- ZORO SELECT Round U-Bolt, 3/8"-16, 2 in Wd, 2 5/8 in Ht, Plain Stainless Steel, 10 PK (U17567.037.0150)
- ZORO SELECT Round U-Bolt, 3/8"-16, 1 1/4 in Wd, 2 1/4 in Ht, Black Oxide Steel, 10 PK (U17242.037.0075)
- Usa Industrials U-Bolts