Shop All U-Bolts
Usa Industrials
Round U-Bolt, Plain 18-8 Stainless Steel
Mfr # BULK-SCRW-9979
Zoro # G809265317
product price: $0.76
/ea
Sold in multiples of 3000 for $2,280.00
$2,280.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material 18-8 Stainless Steel
- Finish Plain
- Overall Length 3/4 in
- Standards ASME B18.6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-SCRW-9979
- Zoro # G809265317
- Country of Origin China
- Category U-Bolts
Dimensions
Overall Length | 3/4 in |
Details
Item | Round U-Bolt |
System of Measurement | Inch |
Material | 18-8 Stainless Steel |
Finish | Plain |
Standards | ASME B18.6.3 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size #6 , Nylon Plain Finish, 40 PK (17W03130)
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain Stainless Steel, 40 mm L, 50 PK (M51000.060.0040)
- VELCRO BRAND Reclosable Fastener, Disc, Rubber Adhesive, 5/8 in, Black, 15 PK (90069)
- ZORO SELECT Square U-Bolt, 3/8"-16, 2 in Wd, 2 5/8 in Ht, Hot Dipped Galvanized Steel (53405 5)
- HAMPTON Round U-Bolt, 5/16", 1-3/4 in Wd, 3 in Ht, Zinc Plated Steel (02-3450-109)
- C.E. SMITH Square U-Bolt, 0.75" Ht, Stainless Steel (15503A)
- ZORO SELECT Round U-Bolt, 3/8"-16, 2 7/16 in Wd, 4 7/16 in Ht, Hot Dipped Galvanized Steel, 68 PK (B17274.037.0200)
- ZORO SELECT Square U-Bolt, 3/8"-16, 4 in Wd, 3 in Ht, Hot Dipped Galvanized Steel (U17264.037.0403)
- ZORO SELECT Square U-Bolt, 3/8"-16, 8 in Wd, 4 5/8 in Ht, Zinc Plated Steel (U17263.037.0805)
- HAMPTON Round U-Bolt, 1/4", 1 in Wd, 1-3/4 in Ht, Plain Stainless Steel (02-3450-202)
- ZSI Vibration-Dampening U-Bolt, 1/2"-13, 4 in Wd, 4 35/64 in Ht, Zinc Plated Steel (UB3PA)
- Usa Industrials U-Bolts