Shop All U-Bolts
Usa Industrials
Round U-Bolt, Plain 18-8 Stainless Steel
Mfr # BULK-SCRW-9964
Zoro # G109265284
product price: $0.19
/ea
Sold in multiples of 10000 for $1,900.00
$1,900.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material 18-8 Stainless Steel
- Finish Plain
- Standards ASME B18.6.3
- Overall Length 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-SCRW-9964
- Zoro # G109265284
- Country of Origin China
- Category U-Bolts
Dimensions
Overall Length | 1/4 in |
Details
Item | Round U-Bolt |
System of Measurement | Inch |
Material | 18-8 Stainless Steel |
Finish | Plain |
Standards | ASME B18.6.3 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 3 ft, Stainless Steel, 316, Plain Finish (U55070.025.3600)
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 1-1/16 in L, Nylon Body, 25 PK (5628PK)
- ZORO SELECT 5/16"-18 Steel Zinc Plated Finish Square Nut - Regular, 100 pk. (SQNI20310-100BX)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 1-3/4 in L, 50 PK (U01000.037.0175)
- TIE DOWN MARINE U-Bolt-Sq3X3-5/16, #86230 (86230)
- ZORO SELECT Round U-Bolt, 1/2"-13, 2 15/16 in Wd, 5 7/32 in Ht, Plain Steel, 5 PK (U17272.050.0250)
- ZORO SELECT Round U-Bolt, 1/2"-13, 4 in Wd, 5 1/2 in Ht, Zinc Plated Steel (U17243.050.0350)
- ZORO SELECT Round U-Bolt, 3/4"-10, 10 7/8 in Wd, 13 13/16 in Ht, Zinc Plated Steel (U17273.075.1000)
- HAMPTON 02-3450-202 U-Bolt Stainless Steel Zince 0.25 x 1 x 1.75 in. 5PK (58386)
- TIE DOWN MARINE Ublt-Sq1-5/8X3-9/, #86219 (86219)
- ZORO SELECT Round U-Bolt, 5/16"-18, 2 1/2 in Wd, 3 3/16 in Ht, Hot Dipped Galvanized Steel, 10 PK (U17244.031.0200)
- Usa Industrials U-Bolts