Shop All U-Bolts
Usa Industrials
Round U-Bolt, Plain 18-8 Stainless Steel
Mfr # BULK-SCRW-9951
Zoro # G109265338
Sold in multiples of 10000 for $1,000.00
$1,000.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material 18-8 Stainless Steel
- Finish Plain
- Overall Length 5/16 in
- Standards ASME B18.6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # BULK-SCRW-9951
- Zoro # G109265338
- Country of Origin China
- Category U-Bolts
Dimensions
Overall Length | 5/16 in |
Details
Item | Round U-Bolt |
System of Measurement | Inch |
Material | 18-8 Stainless Steel |
Finish | Plain |
Standards | ASME B18.6.3 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 5 PK (76043)
- METABO HPT Collated Framing Nail, 2-3/8 in L, Bright, Full Round Head, 21 Degrees (10103HPT)
- ZORO SELECT Wing Nut, 1/4"-20, Steel, Black Oxide, 0.625 in Ht, 1.37 in Max Wing Span, 10 PK (0-CD-700CS7-)
- ZORO SELECT Weld Stud, #10-24, 0.813 in, Bottom Projection, Steel, Black OxideFinish, 100 PK (1LAN1)
- TIE DOWN MARINE U-Bolt-Sq3X4-5/16, #86231 (86231)
- MIDWEST FASTENER Square U-Bolt, 3/8"-16, 4 in Wd, 5 in Ht, Zinc Plated Steel, 10 PK (52287)
- ZORO SELECT Square U-Bolt, 3/8"-16, 2 in Wd, 2 5/8 in Ht, Hot Dipped Galvanized Steel (53405 5)
- PROSOURCE Round U-Bolt, 5/16", 1-3/8 in Wd, 3-3/4 in Ht, Zinc Plated Steel, 10 PK (LR363)
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 3/4 in Wd, 3 in Ht, Plain Stainless Steel (U17567.025.0125)
- NATIONAL MFG/SPECTRUM BRANDS HHI U-Bolt with Mounting Plates, 3/8 in, 3 in Wd, 4-1/2 in Ht, Zinc Plated Steel (N222-217)
- NATIONAL HARDWARE Square U-Bolt, 3/8", 3 in Wd, 7 in Ht, Zinc Plated Steel (N222-372)
- Usa Industrials U-Bolts