Shop All Round Spacers
Usa Industrials
Round Spacer - 18-8 Stainless Steel - 1/2 OD x 11/16 Long - For 1/4 Screw Size
Mfr # BULK-SPCR-694
Zoro # G709266889
product price: $2.55
/ea
Sold in multiples of 100 for $255.00
$255.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size 1/4 in
- Overall Length Tolerance +/-0.005 in
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-SPCR-694
- Zoro # G709266889
- Country of Origin China
- Category Round Spacers
Dimensions
For Screw Size | 1/4 in |
Overall Length | 11/16 in |
Overall Length Tolerance | +/-0.005 in |
Inside Diameter | 0.252 in |
Outside Diameter | 1/2 in |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | 18-8 Stainless Steel |
Finish | Plain |
Spacer Shape | Round |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Ultracon Masonry Screw, 3/16" Dia., Hex, 1-1/4" L, Steel Zinc Stalgard, 100 PK (DFM12700)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 3/8"-16, 4 in Shank, 3/4 in ID, Steel, Galvanized (N2003-4)
- ZORO SELECT Ultrasonic Insert, 1/4"-28, 1/2 in L, 0.315 in Insert Dia., 0.315 in Tapered End Dia., Brass, 50 PK (1GUB8)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 25 PK (08230)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 3/8 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-284)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 1/4 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-233)
- USA INDUSTRIALS Aluminum Unthreaded Round Spacers, M5 Screw Size, Plain Aluminum, 13 mm Overall Lg (ZSPCR-423)
- USA INDUSTRIALS Brass Unthreaded Round Spacers, 1/4 in Screw Size, Zinc Plated Brass, 1 3/4" Overall Lg (ZSPCR-480)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 1/4 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-271)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 1/4 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-253)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 5/8 in Overall Lg (141008RSN)
- Usa Industrials Round Spacers